!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ADJ. TIME BASE TACH. W/RED BACKLIGH

ADJ. TIME BASE TACH. W/RED BACKLIGH

RED LION

ADJ. TIME BASE TACH. W/RED BACKLIGH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ADJ. TIME BASE TACH. W/RED BACKLIGH

ADJ. TIME BASE TACH. W/RED BACKLIGH

RED LION

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WWG13C941
  • Mfr. Model # DT800020
  • UNSPSC # 41113601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.27 lbs

Technical Specs

  • Item Digital Panel Meter
  • Input Range 10 KHz
  • Display Span 99999
  • Display LCD Red
  • Connector Type Screw Terminal
  • NEMA Rating NEMA 4X / IP65
  • Mounting Clip
  • Includes Panel Meter with Instructions
  • Type Rate
  • Accuracy 0.01%
  • Display Digits 5
  • True RMS No
  • Power Required 9 to 28VDC
  • Depth 1.38"
  • Style Collar
  • Manufacturers Warranty Length 2 Years

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list