ADHESIVE MS 939NA BLK ELASTIC 290 ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

ADHESIVE MS 939NA BLK ELASTIC 290 ML

LOCTITE

Web Price : $28.14 / EACH

Compliance and Restrictions

Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # LCT2068378
  • Mfr. Model # 2068378
  • UNSPSC # 31200000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.03 lbs

Technical Specs

  • Colour Black
  • Application Elastic Bonding and Sealing
  • Size 290mL
  • Item Sealant
  • For Use On Various Substrates
  • Begins to Harden 5 min.
  • Dry Time 24 hr.
  • VOC 1.62%
  • Flash Point 93 Degrees C
  • Full Cure 7 days
  • Specific Gravity 1.4
  • Application Temp. Range Not Specified
  • Performance Temp. Range Not Rated
  • Sealant Base Polyurethane
  • Sealant Container Cartridge
  • Sealant Properties Flexible, UV Resistant
  • Sealant Color Family Blacks
  • Adhesive Grouping Sealant

Compliance and Restrictions

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list