Discontinued with Replacement
ADHESIVE JET MELT .45INX12IN,CA154
ADHESIVE JET MELT .45INX12IN,CA154
3M
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Technical Specs
- Item Hot Melt Adhesive 3762 AE
- Diameter 1/2"
- Melting Temperature 130 Degrees F
- Working Time 35 sec
- Minimum Viscosity 1,870 cps
- Features 100% Solids, Fast Assembly Lines, Fast-Setting
- Low Odor No
- Pressure Sensitive Yes
- Shear Strength 545 psi
- Maximum Performance Temperature 130 Degrees F
- Tensile Strength 450
- Colour Tan
- Length 12"
- Series 3762
- Maximum Viscosity 1,870 cps
- Electrically Insulating No
- High Tack No
- Materials Bonded Cardboard, Foam, Wood
- Primary Applications Packaging
- UV Resistant No
- Open Time 35 sec
Alternate Products
-
SUREBONDER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$49.24
/ PACKAGE
Related Products
-
ARROW
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$40.98
/ EACH
-
ARROW
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$21.51
/ EACH