!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Discontinued with Replacement
ADHESIVE 455 INSTANT 10 G

ADHESIVE 455 INSTANT 10 G

LOCTITE

ADHESIVE 455 INSTANT 10 G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ADHESIVE 455 INSTANT 10 G

ADHESIVE 455 INSTANT 10 G

LOCTITE

https://catalogue.grainger.ca/2023?hybris=true
  • Item # LCT22309
  • Mfr. Model # 22309
  • UNSPSC # 31201616
  • CATALOGUE PAGE # 1879
  • Shipping Weight 0.05 lbs
Suggested Replacement Product
INSTANT ADHESIVE, 455, PLASTICS, 0.35 FL OZ, SYRINGE, CLEAR, THICK LIQUID

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $59.01 / EACH

EHC: EHC :

Technical Specs

  • Item Instant Adhesive
  • Container Size 0.35 fl oz
  • Cure Method Humidity
  • Minimum Viscosity 10,000 cP
  • Built-in Dispenser Type Syringe
  • Materials Bonded Metal, Plastic, Rubber
  • Standards 29 CFR 1910.1200
  • Gap Fill 0.01 in
  • Interior/Exterior Interior Only
  • Maximum Application Temperature 200 Degrees F
  • VOC Content Weight 20 g/L
  • Working Time 60 sec
  • Chemical Type Cyanoacrylate
  • Shear Strength 1,405 psi
  • Tensile Strength 4,560 psi
  • Adhesive Colour Clear
  • Container Type Syringe
  • Maximum Viscosity 26,000 cP
  • Series 455
  • Features High Viscosity, No Mix
  • Primary Applications Plastics
  • Electrically Insulating Yes
  • Impact Resistant No
  • Low Odor Yes
  • Maximum Performance Temperature 212 Degrees F
  • Water Resistance Not Water-Resistant
  • Application Method Dispensing Syringe
  • Full Cure Time 24 hr
  • Specific Gravity 1.10
  • VOC Content Weight Percentage 2 %

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list