ADHESIVE 404 1/3 OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

ADHESIVE 404 1/3 OZ

LOCTITE

Web Price : $37.15 / EACH

Compliance and Restrictions

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # LCT46551
  • Mfr. Model # 46551
  • UNSPSC # 31201601
  • CATALOGUE PAGE # 1577
  • Shipping Weight 0.04 lbs

Product Details

Quickset 404 is an industrial instant adhesive liquid for general maintenance and repair. Set instantly - no clamping, no mixing, no waiting, 1/3 oz. bottle.

Technical Specs

  • Item Loctite(R) Quickset(TM) 404(TM) Industrial Adhesive, 1/3 oz. Bottle
  • Temp. Range -65 Degrees F (-54 Degrees C) - 180 Degrees F (82 Degrees C)
  • Gap Fill 0.005"
  • Specific Gravity 1.09
  • Application Bonding
  • Standards Mil Spec: mil-A-4,6050C Type II Class II. Commercial Item Description A-A-3097: Type II Class 2
  • Tensile Strength 755 PSI
  • Characteristics Fast Fixturing
  • VOC Content Less Than 2%, Less Than 20 g/L
  • Full Cure 24 hr.
  • Functional Cure 30 sec.
  • Chemical Type Cyanoacrylate
  • Container Type - Adhesives Bottle
  • Begins to Harden - Adhesives 30 sec.
  • Container Size - Adhesives 0.33 oz.
  • Adhesive Color Clear
  • Viscosity - Adhesives 80 cPs
  • Materials Bonded Rubber
  • Series 404

Compliance and Restrictions

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list