ADHESIVE,SEALANT,VEHICLES,CARTRIDGE,BLK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.
New Item

ADHESIVE,SEALANT,VEHICLES,CARTRIDGE,BLK

LOCTITE

Web Price : $33.85 / EACH

Compliance and Restrictions

Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # LCT1377641
  • Mfr. Model # 1377641
  • UNSPSC # 31200000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Technical Specs

  • For Use On Vehicles
  • Colour Black
  • Application Direct Glazing
  • Includes 310 ml cartridge
  • For Use With N/A
  • Begins to Harden 25 min.
  • Item Adhesive
  • Size 310mL
  • Dry Time 25 min.
  • Specific Gravity 1.25
  • Full Cure 24 hr.
  • VOC 0 g/L
  • Meets Not applicable
  • Flash Point 93 Degrees C
  • Application Temp. Range -20 Degrees C - 80 Degrees C
  • Performance Temp. Range -40 Degrees F - 194 Degrees F
  • Sealant Base Polyurethane
  • Sealant Container Cartridge
  • Adhesive Grouping Sealant
  • Sealant Color Family Blacks
  • Sealant Properties Flexible, UV Resistant

Compliance and Restrictions

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list