ADHESIVE,SEALANT,GLASS,CARTRIDGE,310ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.
New Item

ADHESIVE,SEALANT,GLASS,CARTRIDGE,310ML

LOCTITE

Web Price : $25.17 / EACH

Compliance and Restrictions

Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # LCT1377642
  • Mfr. Model # 1377642
  • UNSPSC # 31200000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Technical Specs

  • Application Direct Glazing
  • Colour Black
  • For Use On Glass
  • Includes 310 ml cartridge
  • For Use With N/A
  • Item Adhesive
  • Size 310mL
  • Dry Time 18 min.
  • VOC 0 g/L
  • Begins to Harden 18 min.
  • Full Cure 24 hr.
  • Meets Not applicable
  • Specific Gravity 1.25
  • Application Temp. Range -20 Degrees C - 80 Degrees C
  • Flash Point Not available
  • Performance Temp. Range -40 Degrees F - 194 Degrees F
  • Sealant Container Cartridge
  • Sealant Base Polyurethane
  • Adhesive Grouping Sealant
  • Sealant Color Family Blacks
  • Sealant Properties Flexible, UV Resistant

Compliance and Restrictions

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list