ACCY, TRACK SECTION,4 FOOT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

ACCY, TRACK SECTION,4 FOOT

LUMAPRO

Web Price : $19.22 / EACH

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # GGE10F178
  • Mfr. Model # 10F178
  • UNSPSC # 39111508
  • CATALOGUE PAGE # 1167
  • Shipping Weight 1.12 lbs

Technical Specs

  • Item Track Lighting Section
  • Function Power Feed to Start Track Run
  • Description/Special Features Individually Or Continuous Row Mount
  • Mounting Surface Or Pendant
  • Standards UL/CuL
  • Item - Track Lighting Track
  • Track Length - Nominal - Track Lighting 4 ft.
  • Track Colour - Track Lighting Black
  • Number of Circuits - Track Lighting 1
  • Width - Track Lighting Track and Connectors 1-3/8"
  • Length - Track Lighting Track and Connectors 4-1/4"
  • Height - Track Lighting Track and Connectors 11/16"
  • Max. Total Amps - Track Lighting 20
  • Max. Total Wattage - Track Lighting 2,400
  • Voltage - Track Lighting Track 120 VAC
  • Track Material - Track Lighting Aluminum

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list