!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ACCESS DOOR ALUM INSUL 36X36

ACCESS DOOR ALUM INSUL 36X36

TOUGH GUY

ACCESS DOOR ALUM INSUL 36X36 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ACCESS DOOR ALUM INSUL 36X36

ACCESS DOOR ALUM INSUL 36X36

TOUGH GUY

https://catalogue.grainger.ca/2023?hybris=true
  • Item # GGM2VE94
  • Mfr. Model # 2VE94
  • UNSPSC # 52171001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.0 lbs

Technical Specs

  • Item Flush Mount Access Door
  • Insulated / Uninsulated Insulated
  • Access Door Installation Wall or Ceiling
  • Door Width 36"
  • Rough Opening Width 36-1/4"
  • Hinge Type Piano
  • Finish White Powder Coated Primer
  • Flush Mount/Recessed Mount Flush Mount
  • Material 0.064'' Aluminum
  • Door Height 36"
  • Rough Opening Height 36-1/4"
  • Closure Type Cylinder Lock and Key
  • Mounting Hole Size 8 Holes Diameter 1/4''
  • Features Corrosion Resistant All Aluminum Construction

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list