A/V CABLE,RCA COAXIAL M/M,CL2 RATED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

A/V CABLE,RCA COAXIAL M/M,CL2 RATED

MONOPRICE

Web Price : $17.38 / EACH

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # WWG14X061
  • Mfr. Model # 14X061
  • UNSPSC # 26121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • Item Audio/Video Cable
  • Colour Black
  • Jacket Material PVC
  • Conductor Size 18 AWG
  • Features Gold-plated Connectors, Heavy-duty
  • Shielding Type Yes
  • Impedance 75 Ohms
  • Cable Type Audio-Video Patch Cable
  • Length 15 ft.
  • Connector Type 1x RCA Male to 1x RCA Male
  • For Use With Audio & Video Equipment
  • Number of Cables 1
  • Conductor Material Copper
  • Standards CL2

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list