750 LB.STACKER 4 WHEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

750 LB.STACKER 4 WHEEL

DAYTON

Web Price : $1,317.26 / EACH

This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # GGM2MPU8
  • Mfr. Model # 2MPU8
  • UNSPSC # 24101604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 175.0 lbs

Technical Specs

  • Item Hydraulic Platform Lift
  • Lifting Height Max. 54"
  • Platform Length 22"
  • Base Legs Inside Dim. 16"
  • Overall Length 32"
  • Overall Height 60-1/2"
  • Lift Base Style Fixed Frame
  • Lift Mechanism Hydraulic
  • Invertible Forks No
  • Front Caster Dia. 3-1/2"
  • Rear Wheel Dia. 8"
  • Load Capacity 750 lbs.
  • Lifting Height Min. 5-3/4"
  • Platform Width 30"
  • Base Legs Outside Dim. 22"
  • Overall Width 30"
  • Load Center 12"
  • Lift Control Foot Pump
  • Lift Mobility Manual Lift, Manual Push
  • Frame Material Steel
  • Front Wheel Dia. 3-1/2"
  • Caster Wheel Type (2) Rigid, (2) Swivel

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list