750 LB.STACKER 4 WHEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

750 LB.STACKER 4 WHEEL

DAYTON

Web Price : $1,423.70 / EACH

This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # GGM2MPU7
  • Mfr. Model # 2MPU7
  • UNSPSC # 24101604
  • CATALOGUE PAGE # 1943
  • Shipping Weight 196.0 lbs

Product Details

Steel frame construction. Fold-away hydraulic foot pumps raise loads, and hand-turn valves lower them. Platforms on GGM2MPU5 and GGM2MPU6 lower to the floor, tilt back for transporting, and act as a stacker for unloading. GGM2MPU7 also tilts back, but feature swivel casters.

Technical Specs

  • Item Hydraulic Platform Lift
  • Load Capacity 750 lbs.
  • Overall Height 60-1/2"
  • Overall Length 32"
  • Overall Width 22-1/2"
  • Frame Material Steel
  • Load Center 12"
  • Platform Length 22"
  • Front Wheel Dia. 3-1/2"
  • Platform Width 22"
  • Rear Wheel Dia. 8"
  • Lifting Height Max. 54"
  • Lifting Height Min. 5-3/4"
  • Caster Wheel Type (2) Swivel, (2) Rigid
  • Front Caster Dia. 4"
  • Base Legs Outside Dim. 22"
  • Base Legs Inside Dim. 16"
  • Lift Base Style Fixed Frame
  • Lift Mobility Manual Lift, Manual Push
  • Lift Control Foot Pump
  • Invertible Forks No
  • Lift Mechanism Hydraulic

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list