6500 WATT PORTABLE GENERATOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

6500 WATT PORTABLE GENERATOR

BRIGGS & STRATTON

http://catalogue.grainger.ca/2017?hybris=true
  • Item # BGG30609
  • Mfr. Model # 30609
  • UNSPSC # 26111604
  • CATALOGUE PAGE # 2934
  • Shipping Weight 193.0 lbs
Compare

Product Details

Gas Generator, Rated Watts 6,500, Surge Watts 8,125, Engine Brand Briggs & Stratton, Voltage 120/240, 50.0 Amps @ 120/240V, Engine Size 420 cc, Engine Alternator Power Surge, 13 hr. Run Time @ 1/2 Load, 7 gal. Fuel Tank Capacity, Recoil Starter Type, Whee

Technical Specs

  • Item Portable Generator
  • Length 30-1/2"
  • Width 19-3/4"
  • Full Power Switch No
  • Fuel Tank Capacity 7.0 gal.
  • Low Oil Shut Down No
  • Run Time Hour Meter Yes
  • Engine Alternator Power Surge
  • Surge Watts 7,500
  • Wheel Kit Included Yes
  • Includes Engine Oil Bottle, Owner Manual
  • Air Cleaner Type Paper
  • Cylinder Material Aluminium
  • Circuit Breaker Yes
  • Run Time @ Full Load 7 hr.
  • Generator Mfr. Warranty Details 2 yr.
  • Generator Fuel Type Gasoline
  • Generator Engine Brand Briggs and Stratton
  • Generator Rated Watts 6,000
  • Generator Amps 62.5/31.2
  • Generator Starter Type Recoil
  • Generator Voltage 120 VAC/240 VAC
  • Generator Run Time @ 1/2 Load 13.0 hr.
  • Generator Height 27"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list