!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
50 GALLON PORT-A-FILLER

50 GALLON PORT-A-FILLER

PORT-O-COOL

50 GALLON PORT-A-FILLER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
50 GALLON PORT-A-FILLER

50 GALLON PORT-A-FILLER

PORT-O-COOL

https://catalogue.grainger.ca/2023?hybris=true
  • Item # PACPAC-ACC01
  • Mfr. Model # PAC-ACC01
  • UNSPSC # 40101604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 72.0 lbs

Product Details

50-gallon water tank mounted on casters. Use where a water hose is not convenient.

Technical Specs

  • Item Water Tank
  • Height 41"
  • For Use With All Evaporative Cooling Fans
  • Standards cUL Listed
  • Material Polyethylene Plastic
  • Width 20"
  • Includes Metal Frame and Rolling Casters

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list