!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
5 DIAM CUP WHEEL-ABRASIVES

5 DIAM CUP WHEEL-ABRASIVES

BOSCH

5 DIAM CUP WHEEL-ABRASIVES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
5 DIAM CUP WHEEL-ABRASIVES

5 DIAM CUP WHEEL-ABRASIVES

BOSCH

https://catalogue.grainger.ca/2023?hybris=true
  • Item # BOSDC520
  • Mfr. Model # DC520
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Technical Specs

  • Item Segment Cup Grinding Wheel
  • Abrasive Wheel Diameter 5 in
  • Abrasive Material Diamond
  • Number of Segments 6 Outer Row, 5 inner Row
  • Application For Lime Plaster, Hard Finish Plaster, Sandstone And Abrasive Concrete
  • Wheel Type Double Row, 11 Segment
  • Arbor Size 7/8"
  • Max. RPM 12,200
  • Abrasive Depth 0.22"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list