!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DETHATCHER W WHEELS, 20 TEETH, 70 LB CAPACITY, 6 X 1 1/2 IN WHEELS, 40 X 33 X 40 IN

DETHATCHER W WHEELS, 20 TEETH, 70 LB CAPACITY, 6 X 1 1/2 IN WHEELS, 40 X 33 X 40 IN

BRINLY HARDY

DETHATCHER W WHEELS, 20 TEETH, 70 LB CAPACITY, 6 X 1 1/2 IN WHEELS, 40 X 33 X 40 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DETHATCHER W WHEELS, 20 TEETH, 70 LB CAPACITY, 6 X 1 1/2 IN WHEELS, 40 X 33 X 40 IN

DETHATCHER W WHEELS, 20 TEETH, 70 LB CAPACITY, 6 X 1 1/2 IN WHEELS, 40 X 33 X 40 IN

BRINLY HARDY

https://catalogue.grainger.ca/2023?hybris=true
  • Item # BHYDT40BH
  • Mfr. Model # DT40BH
  • UNSPSC # 25101901
  • CATALOGUE PAGE # 800
  • Shipping Weight 32.0 lbs

Product Details

This dethatcher is made for use with tractors and features 20 teeth. It has a 70-pound capacity and measures 40 x 33 x 40 inches. It has wheels that measure six inches wide with a diameter of 1 1/2 inches.

Technical Specs

  • Item Dethatcher
  • Overall Height 33"
  • Number of Teeth 20
  • Weight Capacity 70 lbs.
  • Wheel Dia. 1 1/2 in
  • For Use With Tractors
  • Overall Width 40 in
  • Overall Depth 40"
  • Material Steel
  • Wheels Yes
  • Wheel Width 6 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list