!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
3D PRINTER,1.8 A,50/60 HZ,120 VAC

3D PRINTER,1.8 A,50/60 HZ,120 VAC

DREMEL

3D PRINTER,1.8 A,50/60 HZ,120 VAC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
3D PRINTER,1.8 A,50/60 HZ,120 VAC

3D PRINTER,1.8 A,50/60 HZ,120 VAC

DREMEL

https://catalogue.grainger.ca/2023?hybris=true
  • Item # DML3D40-01
  • Mfr. Model # 3D40-01
  • UNSPSC # 43212104
  • CATALOGUE PAGE # N/A
  • Shipping Weight 44.0 lbs

Technical Specs

  • Item 3D Printer
  • Build Volume 10.00" x 6.00" x 6.70"
  • Resolution 100 Microns
  • Amps 1.8
  • Interface PC and Mac
  • Width 20-1/4"
  • Includes Quick Start Guide, USB Flash Drive, Spool of Filament, Power Cable, USB Cable, Build Sheet, (2) Build Tape, Object Removal Tool, Unclog Tool
  • Build Speed 4.72 in/sec
  • Layer Thickness 0.100 - 0.300mm
  • Voltage 120 VAC
  • Hz 50/60
  • Length 15-1/2"
  • Height 16"
  • For Use With Mfr. No. DF06-01, DF07-01, DF51-01, DF04-01, DF01-01, DF02-01, DF03-01, DF05-01, DF50-01, DF70-01

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list