36X72MM MULTI-PANEL METER DC VOLTS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

36X72MM MULTI-PANEL METER DC VOLTS

AUTONICS

http://catalogue.grainger.ca/2017?hybris=true
  • Item # GGE11Y522
  • Mfr. Model # 11Y522
  • UNSPSC # 41113601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs
Compare

Technical Specs

  • Accuracy +/- 0.1%
  • Connector Type Screw Terminal
  • Depth 3.3"
  • Includes Instructions and Mounting Bracket
  • Item Digital Panel Meter
  • Style MT4Y Series
  • Display Red LED Display
  • Type DC Volts
  • Display Digits 4
  • Display Span -1999 ~ 9999
  • Fits 72x36mm
  • Footnotes 8, 12
  • NEMA Rating NEMA 4X Front Panel
  • Input Range 0 to 500 VDC
  • Mounting Bracket
  • Output Relay
  • Relays 250VAC 3A,30VDC 3A
  • Power Required 101 - 240 VAC 50/60hz
  • Excitation No
  • Manufacturers Warranty Length 3 Years form Date of Manufacturer

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list