300 PSI PRESSURE TRANSDUCER, SD750 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

300 PSI PRESSURE TRANSDUCER, SD750

EXTECH

Web Price : $437.60 / EACH

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # EXTPT300SD
  • Mfr. Model # PT300SD
  • UNSPSC # 41112110
  • CATALOGUE PAGE # 1252
  • Shipping Weight 0.5 lbs

Technical Specs

  • Includes 1/4" PS Adapter
  • Housing 304 Stainless Steel
  • For Use With Model SD750 or Any Instrument Requiring a 4 to 20 mA Input
  • Item Pressure Transducer
  • Max. Pressure (PSI) 300
  • Pressure Range (In. WC) 0 to 590.5
  • Compatible With Model SD750 or Any Instrument Requiring a 4 to 20 mA Input
  • Process Connection 1/4" NPT w/ 1/4" PS Adapter
  • Range 300 PSI
  • Loop Resistance 500 Ohms
  • Features 4 to 20mA Output
  • Manufacturers Warranty Length 6 Months
  • Transmitter Type Pressure Transmitter
  • Range Values - Transmitter 0 - 300
  • Wetted Materials - Transmitters Stainless Steel
  • Range Units - Transmitter psi
  • Electrical Connections - Transmitter Terminal Board
  • Accuracy - Transmitter +/-1.00% Full Scale
  • Wiring Entry - Transmitter 1/2" FNPT
  • Power Required - Transmitters 9 - 30 VDC
  • Process Connection Size - Transmitter 1/4"
  • Process Connection Type - Transmitter MNPT
  • Operating Temp. - Transmitter -4 Degrees F - 176 Degrees F
  • Output - Transmitter 4 - 20mA DC

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list