3 PIECE RAINSUIT W/DETACHABLE HOOD, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

3 PIECE RAINSUIT W/DETACHABLE HOOD,

CONDOR

Web Price : $28.99 / EACH

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # CDR5AG45
  • Mfr. Model # 5AG45
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Technical Specs

  • Includes Jacket/Bib/Hood w/Elastic Suspenders
  • Material PVC
  • Thickness 0.25mm
  • Inseam 28"
  • Fits Chest Size 37" - 40"
  • Gender Unisex
  • Number of Pockets (Inside) 0
  • Fabric Weight 5.6 oz.
  • High Visibility No
  • Hood Style Detachable
  • Rainwear Color Yellow
  • Rainwear Cuff Style Snap
  • Rainwear Style 3-Piece Rain Suit with Jacket/Bib Overall
  • Item 3 Piece Rainsuit w/Detachable Hood
  • Seam Style Heat Sealed
  • Resists Water
  • Jacket Length 29-1/2"
  • Fits Waist Size 30 to 32"
  • Liner Material PVC
  • Number of Pockets (Outside) 2
  • Hood Included Yes
  • Rainwear ANSI Class Unrated
  • Rainwear Closure Type Snaps
  • Rainwear Primary Material PVC
  • Rainwear Size S
  • Rainwear Ankle Style Snap

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list