23 PKT 12IN TOTE BAG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

23 PKT 12IN TOTE BAG

KUNY'S

http://catalogue.grainger.ca/2017?hybris=true
  • Item # KNYSW1161
  • Mfr. Model # SW1161
  • UNSPSC # 27111507
  • CATALOGUE PAGE # 366
  • Shipping Weight 1.58 lbs
Compare

Technical Specs

  • Colour Black
  • Number of Pockets 24
  • Nominal Overall Height 11"
  • Material Polyester Fabric
  • Nominal Overall Width 3"
  • Primary Tool Bag Color Black

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list