!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
IMPACT DRIVER KIT, CORDLESS, 20V, 4 AH, ¼ IN HEX, 1825 FT-LB, 3250 RPM, 3800 IPM

IMPACT DRIVER KIT, CORDLESS, 20V, 4 AH, ¼ IN HEX, 1825 FT-LB, 3250 RPM, 3800 IPM

DEWALT

IMPACT DRIVER KIT, CORDLESS, 20V, 4 AH, ¼ IN HEX, 1825 FT-LB, 3250 RPM, 3800 IPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
IMPACT DRIVER KIT, CORDLESS, 20V, 4 AH, ¼ IN HEX, 1825 FT-LB, 3250 RPM, 3800 IPM

IMPACT DRIVER KIT, CORDLESS, 20V, 4 AH, ¼ IN HEX, 1825 FT-LB, 3250 RPM, 3800 IPM

DEWALT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $557.55 / EACH

EHC: EHC :

Compliance and Restrictions

  • Dangerous Good

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # BLDDCF887M2
  • Mfr. Model # DCF887M2
  • UNSPSC # 27112713
  • CATALOGUE PAGE # 342
  • Shipping Weight 8.6 lbs

Product Details

This cordless impact driver kit with a pistol grip handle has a brushless motor that operates on a 20V Max XR lithium-ion battery of 4 Ah capacity. It has a ¼-inch hex straight drive, maximum torque of 1825 ft-pounds, free speed of 3250 RPM, and 3800 impacts per minute. The kit includes the bare tool, two batteries, a charger, a belt clip, and a kit box.

Technical Specs

  • Item Impact Driver
  • Drive Configuration Straight
  • Voltage 20V DC
  • Free Speed 3,250 RPM
  • Impacts per Minute 3,600
  • Collett 1/4 in Hex
  • Number of Batteries Included 2
  • Battery Model No. Mfr. No. DCB204
  • Charger Included Yes
  • Case Included Yes
  • Built-In Light Yes
  • Features Lightweight
  • Wireless Tool Tracking No
  • Tool Brand DEWALT(R)
  • Tool Weight 2.9 lb
  • Drive Size 1/4 in Hex
  • Max. Torque 1,825 in-lb
  • Brushless Motor Yes
  • Impact Rated Yes
  • Number of Speed Settings 3
  • Cordless Tool Kit Contents (1) Bare Tool, (2) Batteries, (1) Charger
  • Battery Capacity (2) 4.0 Ah
  • Battery Series MAX XR
  • Charger Model Mfr. No. DCB115
  • Handle Type Pistol Grip
  • Overall Length 5 1/4 in
  • Includes (1) Belt Clip
  • Power Source Cordless
  • Series 20V MAX XR

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list