2-1/16IN CORE DRILL UNIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

2-1/16IN CORE DRILL UNIT

FEIN

http://catalogue.grainger.ca/2017?hybris=true
  • Item # FEIKBM52U
  • Mfr. Model # KBM52U
  • UNSPSC # 20102007
  • CATALOGUE PAGE # N/A
  • Shipping Weight 47.0 lbs
Compare

Product Details

Motor HP 1.6, Amps @ 120V 10.5, Core Bit Cap Concrete (In.) 2-1/16, Base Size (In.) 7-3/32 x 3-9/16, Overall Depth (In.) 12-1/2, Overall Height (In.) 18, Overall Width (In.) 7-3/4, Tool Weight (Lb.) 31.3, Includes Case, Safety strap, Coolant Tank, (2) Qui

Technical Specs

  • Item Magnetic Drill Press
  • Includes Case, Safety Strap, Coolant Tank, (2) Weldon QuickIN Adapters, Chip Hook, 3-Jaw 5/8" Chuck, Cone Driver, Chip Guard, (4) Centering Pins
  • Motor HP 1.60
  • Drill to Center From Base 1-15/16"
  • Overall Height 15-1/2"
  • Spindle Taper MT3
  • Tool Weight 30.0 lbs.
  • Voltage 120VAC
  • Magnet Type Electro-Magnetic
  • Amps 10.0
  • Capacity Steel 2"
  • Reversible Yes
  • Chuck Size 5/8"
  • Drill Point Pressure 787 lbs.
  • Drill Travel 5-11/16" to 12-3/8"
  • Tap Size Capacity 5/8"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list