!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DRUM ROLLER, 24 X 18 IN, STEEL, POLYPROPYLENE

DRUM ROLLER, 24 X 18 IN, STEEL, POLYPROPYLENE

BRINLY HARDY

DRUM ROLLER, 24 X 18 IN, STEEL, POLYPROPYLENE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DRUM ROLLER, 24 X 18 IN, STEEL, POLYPROPYLENE

DRUM ROLLER, 24 X 18 IN, STEEL, POLYPROPYLENE

BRINLY HARDY

https://catalogue.grainger.ca/2023?hybris=true
  • Item # BHYPRC24BH
  • Mfr. Model # PRC24BH
  • UNSPSC # 25101901
  • CATALOGUE PAGE # 800
  • Shipping Weight 40.0 lbs

Product Details

This drum roller is made of polypropylene, has a steel frame, and measures 24 x 18 inches. It weighs 40 pounds when empty and 270 pounds when full.

Technical Specs

  • Item Roller
  • Drum Width 24"
  • Weight Empty 40 lbs.
  • Frame Steel
  • Drum Material Poly
  • Drum Dia. 18 in
  • Weight Full 270 lb
  • Handle Yes

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list