16-18F PIN 1062-16-0122 10/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

16-18F PIN 1062-16-0122 10/PK

PICO

Web Price : $13.34 / PACKAGE of 10

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # PIC7966-14
  • Mfr. Model # 7966-14
  • UNSPSC # 39121400
  • CATALOGUE PAGE # 3053
  • Shipping Weight 0.017 lbs

Product Details

Connectors - open barrel. Wire range 18 - 16 AWG. Connection type: female. Package quantity 100.

Technical Specs

  • Overall Length 4.015"
  • Insulation Non Insulated
  • Wire Range 18 - 16 AWG
  • Connection Material Copper Alloy
  • Item Deutsch Connector
  • Max. Temp. 125 Degrees C
  • Seam Open Barrel
  • Connection Type Female

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list