150 PSI PRESSURE TRANSDUCER, SD750 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

150 PSI PRESSURE TRANSDUCER, SD750

EXTECH

Web Price : $433.27 / EACH

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # EXTPT150SD
  • Mfr. Model # PT150SD
  • UNSPSC # 41112110
  • CATALOGUE PAGE # 1252
  • Shipping Weight 0.5 lbs

Technical Specs

  • For Use With Model SD750 or Any Instrument Requiring a 4 to 20 mA Input
  • Housing 304 Stainless Steel
  • Includes 1/4" PS Adapter
  • Item Pressure Transducer
  • Pressure Range (In. WC) 0 to 295.2
  • Range 150 PSI
  • Max. Pressure (PSI) 150
  • Process Connection 1/4" NPT w/ 1/4" PS Adapter
  • Loop Resistance 500 Ohms
  • Compatible With Model SD750 or Any Instrument Requiring a 4 to 20 mA Input
  • Features 4 to 20mA Output
  • Manufacturers Warranty Length 6 Months
  • Range Values - Transmitter 0 - 150
  • Transmitter Type Pressure Transmitter
  • Wetted Materials - Transmitters Stainless Steel
  • Accuracy - Transmitter +/-1.00% Full Scale
  • Electrical Connections - Transmitter Terminal Board
  • Range Units - Transmitter psi
  • Wiring Entry - Transmitter 1/2" FNPT
  • Power Required - Transmitters 9 - 30 VDC
  • Process Connection Size - Transmitter 1/4"
  • Process Connection Type - Transmitter MNPT
  • Output - Transmitter 4 - 20mA DC
  • Operating Temp. - Transmitter -4 Degrees F - 176 Degrees F

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list