!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SHRINK FILM, 45 GA, 12 IN, CLEAR, CROSS-LINKED POLYOLEFIN, ROLL

SHRINK FILM, 45 GA, 12 IN, CLEAR, CROSS-LINKED POLYOLEFIN, ROLL

APPROVED VENDOR

SHRINK FILM, 45 GA, 12 IN, CLEAR, CROSS-LINKED POLYOLEFIN, ROLL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SHRINK FILM, 45 GA, 12 IN, CLEAR, CROSS-LINKED POLYOLEFIN, ROLL

SHRINK FILM, 45 GA, 12 IN, CLEAR, CROSS-LINKED POLYOLEFIN, ROLL

APPROVED VENDOR

https://catalogue.grainger.ca/2023?hybris=true
  • Item # CPGSYTEC701-12
  • Mfr. Model # SYTEC701-12
  • UNSPSC # 27111817
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.2 lbs

Product Details

This clear, 45 gauge shrink film is made from cross-linked polyolefin. It is 12 inches wide and comes on a film roll with housing. This film offers packaging stability and protects items from dust and moisture.

Technical Specs

  • Stretch Wrap Application Light Duty
  • Gauge 45
  • Includes Film Roll in Housing
  • Overall Width 12"
  • Colour Clear
  • Material Cross-Linked Polyolefin

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list