!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
100% SILICONE SEALANT FOR KITCHEN/BATH/PLUMBING, FLASH POINT 100 ° C, CLEAR, 300 ML

100% SILICONE SEALANT FOR KITCHEN/BATH/PLUMBING, FLASH POINT 100 ° C, CLEAR, 300 ML

DAP

100% SILICONE SEALANT FOR KITCHEN/BATH/PLUMBING, FLASH POINT 100 ° C, CLEAR, 300 ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
100% SILICONE SEALANT FOR KITCHEN/BATH/PLUMBING, FLASH POINT 100 ° C, CLEAR, 300 ML

100% SILICONE SEALANT FOR KITCHEN/BATH/PLUMBING, FLASH POINT 100 ° C, CLEAR, 300 ML

DAP

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $13.47 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # DAP73444
  • Mfr. Model # 73444
  • UNSPSC # 31201600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.735 lbs

Product Details

This 100% silicone sealant for kitchen, bath, and plumbing provides a watertight seal around non-porous surfaces, such as ceramic tile and plumbing fixtures. This sealant has a flash point of 100 Degrees C and a specific gravity of 1.03. It begins to harden in 30 minutes and fully cures in 24 hours. This environmentally friendly sealant is clear in colour and includes anti-mildew additives. It comes in a 300-millilitre tube.

Technical Specs

  • Item Sealant
  • Container Size 9.8 oz
  • Resistance Properties Mildew Resistant, Mould Resistant, Water Resistant
  • Standards CFR 177.2600, FDA Reg 21
  • Maximum Performance Temperature 204 Degrees C
  • Working Time 10 min
  • Flash Point 100 Degrees C
  • Minimum Application Temperature -37 Degrees C
  • Specific Gravity 0.96
  • Application Backsplashes, Countertops, Fixtures, Repairing Loose Tiles, Showers, Sinks, Tubs, Vanities
  • Container Type Tube
  • Sealant Properties Flexible
  • Full Cure Time 1 day
  • Minimum Performance Temperature -40 Degrees C
  • For Use On Surface Material Aluminum, Ceramic, Fiberglass, Glass, Most Metals, Most Plastics, Most Rubbers, Porcelain, Vinyl, Wood
  • Maximum Application Temperature 60 Degrees C
  • Sealant Base Silicone Rubber

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list