!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
10.5LB COMPO-CAST SLEDGE

10.5LB COMPO-CAST SLEDGE

STANLEY

10.5LB COMPO-CAST SLEDGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
10.5LB COMPO-CAST SLEDGE

10.5LB COMPO-CAST SLEDGE

STANLEY

Sale Price : $239.99 / EACH

Offer ends 30 Apr 2024

Your Price :
$343.80 / EACH

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # STT57-552
  • Mfr. Model # 57-552
  • UNSPSC # 27111615
  • CATALOGUE PAGE # 548
  • Shipping Weight 11.238 lbs

Product Details

Non-sparking soft face sledge hammers. Flat area on heads allows upright storage. Urethane covering helps reduce noise pollution. Dead blow function uses steel shot. Steel reinforced handles provide added strength and safety, resist breaking on overstrike.

Technical Specs

  • Item Dead-Blow Sledge Hammer
  • Non-Sparking Yes
  • Head Material Urethane over Steel
  • Face Diameter 3 3/8 in
  • Grip Style Textured
  • Dead Blow Hammer Yes
  • Replaceable Handle No
  • Face Texture Smooth
  • Handle Colour Red
  • Non-Magnetic Yes
  • Series COMPO-CAST
  • Hammer Type Sledge Hammer
  • Handle Material Steel
  • Head Weight 10 1/2 lb
  • Overall Length 30 in
  • Face Shape Round
  • Tether Ready No
  • Face Material Urethane over Steel
  • Features Flat Area on Head Allows Upright Storage, No Exposed Metal on Face, Head or Shaft, Soft-Face, Won't Absorb Liquids
  • Head Length 8 1/8 in
  • Non-Marring Yes

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list