Filter Results By

Shop By
Brand
Price
Item
Wire Range
Insulation Type
Insulation Color
Insulation
Seam
Max. Temp.
Tab Size
Max. Voltage
Overall Length
http://catalogue.grainger.ca/2017?hybris=true

Wire Disconnects

371 Results Found

Results per page :  16 | 32 | 48
  • POWER FIRST
  • FEMALE DISC,16-14 AWG,0.76 IN,PK100
  • Item # GGE24C892
  • Mfr. Model # 24C892
  • Male Disconnect, Insulation Partial, Insulation Type Vinyl, Colour Code Red, Wire Range 22 to 16 AWG, Tab Size 0.187 x 0.020 In., Barrel Inside Dia. 0.15 In., Max. Temp. 221 Degrees F, Max. Voltage 600V, Overall Length 0.78 In., Seam Butted, Connection Ma

    View more View less

    SDS Document Not Found

    For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

    CATALOGUE PAGE # 1378
  • 3M
  • VINYL INSULATED MALE DISC 50/BG
  • Item # MMMMTI14-250Q
  • Mfr. Model # MTI14-250Q
  • Highland terminals, blue colour, bag of 50. Fully insulated nylon male tab. Effective and reliable performance in the assembly and maintenance of electrical systems.

    View more View less

    SDS Document Not Found

    For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

    CATALOGUE PAGE # N/A
  • 3M
  • DISCONNECT FEMALE W/INSUL 100/BX
  • Item # MMMMNG18-187DFIX
  • Mfr. Model # MNG18-187DFIX
  • Solderless terminals, nylon fully insulated with insulation grip female disconnects. 22 - 18 gauge. 100 per box.

    View more View less

    SDS Document Not Found

    For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

    CATALOGUE PAGE # 1381
  • POWER FIRST
  • PIGGYBACK,HEAT SHRINK,PE,22-16,PK50
  • Item # GGE31A498
  • Mfr. Model # 31A498
  • Piggyback, Insulation PE, Insulation Type Double Crimpe Heat Shrink, Colour Code Red, Wire Range 22 to 16 AWG, Tab Size 0.250 x 0.032 In., Barrel Inside Dia. 0.217 In., Max. Temp. 221 Degrees F, Max. Voltage 300V, Overall Length 1.339, Seam Butted, Connec

    View more View less

    SDS Document Not Found

    For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

    CATALOGUE PAGE # 1377
  • PICO
  • 20-18 MALE OEM 12089040 10/PK
  • Item # PIC150BP
  • Mfr. Model # 150BP
  • Weatherpack connectors, terminals. OE no. 12089040. Connection type: male. Package quantity 10.

    View more View less

    SDS Document Not Found

    For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

    CATALOGUE PAGE # 3053
  • THERMAFIX
  • ASST HEAT SHRINK BUTT SPACE
  • Item # TFX16001
  • Mfr. Model # 16001
  • Heat shrink butt splice assortment. Resisting water, salt & other contaminants. Rugged, heat shrinkable nylon. Hot melt adhesive lining. Temp. range -55 to 125 degree C. Colour coded for AWG 22 to 10. High strength crimp barriers.

    View more View less

    SDS Document Not Found

    For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

    CATALOGUE PAGE # 3042
  • POWER FIRST
  • FEMALE DISCONNECT,YELLOW,12-10AWG,PK50
  • Item # GGE4FRK6
  • Mfr. Model # 4FRK6
  • Female Disconnect, Insulation Type Nylon, Full, Colour Code Yellow, Wire Range 12 to 10 AWG, Tab Size 0.250 x 0.032 In., Barrel Inside Dia. 0.134 In., Max. Temp. 221 Degrees F, Max. Voltage 300V, Overall Length 0.13 In., Seam Butted, Connection Material Brass, Standards UL/CUL, Connection Type Crimp

    View more View less

    SDS Document Not Found

    For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

    CATALOGUE PAGE # 1377
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list