!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Shop By
FOR SALE BY PROVINCE
Brand
Price
Item
Lens Colour - Vehicle Lighting
Light Type - Vehicle Lighting
Number of Flash Patterns - Vehicle Lighting
Mounting - Vehicle Lighting
Wiring Connection - Vehicle Lighting
Standards
Lighting Technology - Vehicle Lighting
Power Source - Vehicle Lighting
Number of LEDs
Length - Vehicle Lighting
Width - Vehicle Lighting
Height - Vehicle Lighting
Diameter - Vehicle Lighting

Vehicle Strobes and Beacons

https://catalogue.grainger.ca/2023?hybris=true

186 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • GROTE
  • LAMP WARNING 360DEG 2 D CELL AMBER
  • Item # GRO77913
  • Mfr. Model # 77913
  • EHC: EHC :
  • 24 ultra bright LEDs help conserve battery life. 300 - 400 hours of operation on 2-D cell batteries (not included). 60 triple flashes per minute. Strong magnet base holds lamp in place when placed on a metal surface. Photocell to adjust intensity for low light situations. Amber LED warning lamp.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 772
  • GROTE
  • BEACON LED AMBER
  • Item # GRO77473
  • Mfr. Model # 77473
  • EHC: EHC :
  • LED strobe beacon, amber in color, 12 volts. This beacon is a Mighty Mini Class III, combination mount. Diameter: 3-3/4, height, 5 inches.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 773
  • GROTE
  • LAMP STROBE LED SUPERNOVA 4IN YLW
  • Item # GRO77353
  • Mfr. Model # 77353
  • EHC: EHC :
  • Supernova 4 inches, U.S. 40 series LED strobe lights, requires only a 12 volt DC connector for power, rating 12.8 v - .25 amp, dual or quad flash strobe, yellow.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • JETCO
  • SURFACE MOUNT STROBE, RECTANGULAR, 4 LEDS, 12 TO 36 VDC, CLEAR, 2 1/2 X 5 1/2 X 2 IN, PC, ALUMINUM
  • Item # JET12766766ACL
  • Mfr. Model # 127-66766ACL
  • EHC: EHC :
  • This surface mount strobe is rectangular in design and has a current drawn of 2 13/32 inches and a voltage of 12 to 36 VDC. Its base is made of aluminum and its lens and housing are made of polycarbonate. It has four LEDs, two flash patterns, and a selectable flash pattern per minute. This amber light measures 2 1/2 length x 5 1/2 width x 2 inches height. It has a wire leads connection.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 773
  • GROTE
  • LAMP WARNING 360DEG 2 D CELL RED
  • Item # GRO77912
  • Mfr. Model # 77912
  • EHC: EHC :
  • 24 ultra bright LEDs help conserve battery life. 300 - 400 hours of operation on 2-D cell batteries (not included). 60 triple flashes per minute. Strong magnet base holds lamp in place when placed on a metal surface. Photocell to adjust intensity for low light situations. Red LED warning lamp.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 772
  • GROTE
  • BEACON LED AMBER
  • Item # GRO77483
  • Mfr. Model # 77483
  • EHC: EHC :
  • LED strobe beacon, amber in color, 12 volts. This beacon is a Mighty Mini Class III, magnetic mount. Diameter: 3-3/4, height, 5 inches.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 773
  • GROTE
  • BEACN KOJAK TEAR DROP 12V AMBER
  • Item # GRO76033
  • Mfr. Model # 76033
  • EHC: EHC :
  • Tear-drop Kojak beacon, low power consumption, cigarette lighter plug and cord, magnet mount: 12.8 volt, amber.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 773
  • GROTE
  • STROBE MINI AMBER
  • Item # GRO77103
  • Mfr. Model # 77103
  • EHC: EHC :
  • Mighty mini strobe, 1.5 joule with 70 flashes per minute (single flash). Thread on lens for easy maintenance. Polycarbonate lens and fiber glass filled nylon base. Reverse polarity and spike protected. Field replaceable lens and flash tube.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 774
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list