!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Shop By
Brand

Surface Conditioning Wheels

Get a smooth, polished finish on metal, wood, glass and composite materials with Grainger's surface conditioning wheels. The convolute non-woven wheels, moulded and surface stripping wheels, and unitized non-woven wheels in this category attach to large bench grinders or small, portable rotary tools for convenience. In this collection, you'll find surface conditioning wheels soft enough to provide a finished polish on an intricate workpiece or durable enough to grind away years of rust and corrosion. Some designs are even strong enough to clean up welding splatter.

https://catalogue.grainger.ca/2023?hybris=true

189 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • CGW ABRASIVES
  • DEBURRING WHEEL, CONVOLUTE, MAX RPM 6000, DENSITY 7, FINE GRADE, 6 X 1/2 X 1 IN, SILICON CARBIDE
  • Item # CGW70130
  • Mfr. Model # 70130
  • EHC: EHC :
  • This Convolute deburring wheel has a maximum RPM of 6,000, a density of seven, and an arbour hole measuring 1 inch. It measures 1/2 x 6 inches with a fine grade and is made of silicon carbide. This deburring wheel is used to finish and polish materials such as metal, composites, plastics, and glass.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 2091
  • This product must be purchased in multiples of 4 . Please update the quantity to proceed with checkout.
  • CGW ABRASIVES
  • WHEEL MEDIUM 4-1/2X7/8 6
  • Item # CGW72052
  • Mfr. Model # 72052
  • EHC: EHC :
  • Unitized right angle grinder wheel. Applications include metal, plastic, and composite materials. Size 4-1/2 x 7/8. Fine grain, density 6A. Silicone Carbide material.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in multiples of 10 . Please update the quantity to proceed with checkout.
  • CGW ABRASIVES
  • STRIPE OFF WHEEL, ROLL-ON ATTACHMENT, NON-WOVEN, 16000 RPM, RED, 2 X 1/2 IN
  • Item # CGW59060
  • Mfr. Model # 59060
  • EHC: EHC :
  • This non-woven stripe off wheel measures 2 x 2 1/2 inches. It has a maximum speed of 16,000 RPM and a roll-on attachment. This strip wheel is red in colour.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 2048
  • This product must be purchased in multiples of 10 . Please update the quantity to proceed with checkout.
  • CGW ABRASIVES
  • STRIPE OFF WHEEL, NON-WOVEN, 8000 RPM, RED, 4 X 1/2 IN, ARBOR HOLE 1/2 IN
  • Item # CGW70046
  • Mfr. Model # 70046
  • EHC: EHC :
  • This non-woven stripe off wheel measures 4 x 1/2 inches with a 1/2-inch arbor hole. This wheel is red in colour and has a maximum speed of 8,000 RPM.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in multiples of 10 . Please update the quantity to proceed with checkout.
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list