!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Shop By
Brand

Stick Welding Electrodes

Stick welding electrodes have a metal core that melts and fuses with material from a workpiece to create a weld in SMAW (shielded metal arc welding) tasks. Also known as welding rods, they have a coating that releases shielding gas as it's heated, which helps keep contaminants out of the weld pool. This means the electrodes don't require an external source of shielding gas, so they can be used in windy outdoor areas. An arc is struck between an electrode and a workpiece, and the heat from the arc melts and fuses material from the workpiece and the electrode to create a weld.

https://catalogue.grainger.ca/2023?hybris=true

242 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • STOODY
  • WELD ROD 2100 COATED 5/32X14IN 10LB
  • Item # STY10202800
  • Mfr. Model # 10202800
  • EHC: EHC :
  • Stoody(R) 2110 coated. A solid core extruded electrode with alloys in the coating designed for build-up of austenitic manganese steel parts subject to high chromium, high manganese steel that combines toughness and wear resistance. Weldability is excellent with low spatter. Build-up is superior.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • ESAB
  • ELECTRODE, CSA, AC DC+, MIN 85600 PSI, 17 3/4 IN L, 1/4 IN DIA, LOW ALLOY STEEL, 3.6 KG
  • Item # ESB55006045V0
  • Mfr. Model # 55006045V0
  • EHC: EHC :
  • This electrode is made of low alloy steel with an AC and DC+ polarity and a minimum tensile strength of 85,600 PSI. It measures 17 3/4 inches in length with a 1/4-inch diameter, and meets CSA W48 standards. Available in a 3.6-kilogram VacPac package.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in multiples of 4 . Please update the quantity to proceed with checkout.
  • AIR LIQUIDE
  • MNR CAST 99 ELECTRODE, DC + AC, MIN 40000 PSI, 12 IN L, 3/32 IN DIA, CAST IRON/NICKEL, 5 KG
  • Item # ALQBLU53499525
  • Mfr. Model # BLU53499525
  • EHC: EHC :
  • This MNR Cast 99, DC + AC, specialty welding electrode is made of 99% nickel and cast iron with a 100% non-conductive flux coating for very soft machinable welds in deep recesses or close access areas. It is 12 inches long with a 3/32-inch diameter, and has a minimum tensile strength of 40,000 PSI. Available in a five-kilogram package.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • ESAB
  • OK 61.30 ELECTRODE, DC+ AC, MIN 82700 PSI, 5/64 IN DIA, LOW CARBON STAINLESS STEEL, 1.6 KG
  • Item # ESB6130202030
  • Mfr. Model # 6130202030
  • EHC: EHC :
  • This OK 61.30 electrode has an extra-low carbon, stainless steel design for welding 19 Cr 10 Ni-type steels and is suitable for welding stabilized stainless steels of similar composition, except when full creep resistance of the base material is to be met. It has a DC+ and AC polarity, a minimum tensile strength of 82,700 PSI, and measures 5/64 inch in diameter. Available in a 1.6-kilogram package.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • ESAB
  • ATOM ARC T ELECTRODE, CSA, AC-DCEP, 14 IN L, 3/32 IN DIA, STEEL
  • Item # ESB255113326
  • Mfr. Model # 255113326
  • EHC: EHC :
  • This Atom Arc T steel electrode is AC-DCEP (electrode positive) and is used for welding T-1 steel in all applications. It measures 14 inches in length with a 3/32-inch diameter, and meets CSA W48 standards.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • HOBART
  • HOBART 418 ELECTRODE, CSA, AC/DCEN/DCEP, MIN 70000 PSI, 14 IN L, 3/16 IN DIA, MILD STEEL
  • Item # HBTE7018-1-3/16-50
  • Mfr. Model # E7018-1-3/16-50
  • EHC: EHC :
  • This Hobart 418 mild-steel electrode has an AC, DCEN, and DCEP polarity and provides an X-ray quality weld with a stable arc and low spatter level. It is 14 inches long with a 3/16-inch diameter, and a minimum tensile strength of 70,000 PSI. Meets CSA standards.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • AIR LIQUIDE
  • MNR TRI-CAST ELECTRODE, DC + AC, MIN 55000 PSI, 14 IN L, 5/32 IN DIA, IRON/COPPER/NICKEL, 5 KG
  • Item # ALQBLU53460540
  • Mfr. Model # BLU53460540
  • EHC: EHC :
  • This MNR Tri-Cast, DC + AC, specialty welding electrode is made with cast iron, copper, and nickel for a unique combination of softness, ductility, and a minimum tensile strength of 55,000 PSI. It is 14 inches in length with a 5/32-inch diameter, and available in a five-kilogram package.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • AIR LIQUIDE
  • MNR CAST 55 ELECTRODE, DC + AC, MIN 50000 PSI, 14 IN L, 1/8 IN DIA, CAST IRON, 5 KG
  • Item # ALQBLU53455532
  • Mfr. Model # BLU53455532
  • EHC: EHC :
  • This MNR Cast 55, DC + AC, specialty welding electrode is made of 55% nickel cast iron with 60% increased nickel content for crack resistance and maximum machinability. It is "barium free" for joining dirty and contaminated cast irons, and welds a wide variety of ductile, nodular, and malleable cast irons. It is 14 inches long with an 1/8-inch diameter, and has a minimum tensile strength of 50,000 PSI. Available in a five-kilogram package.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • STOODY
  • STOODY VERSALLOY PLUS SMAW ELECTRODE,DCEP,MIN 116000 PSI,9 IN L,3/32 IN DIA,STAINLESS STEEL,BX
  • Item # STY11820600
  • Mfr. Model # 11820600
  • EHC: EHC :
  • This Stoody Versalloy Plus SMAW electrode is made with modified austenitic stainless steel for joining, rebuilding, or cushion overlaying on applications with high strength, and heat and corrosion resistance, and to join metals in dissimilar applications with stainless steels and low carbon steels. It has DCEP (electrode positive) polarity, a minimum tensile strength of 116,000 PSI, and is nine inches long with a 3/32-inch diameter. Available in a 30-pound box.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • ESAB
  • ELECTRODE, CSA, AC DC+, MIN 85600 PSI, 17 3/4 IN L, 3/16 IN DIA, LOW ALLOY STEEL, 4.1 KG
  • Item # ESB55005045V0
  • Mfr. Model # 55005045V0
  • EHC: EHC :
  • This electrode is made of low alloy steel with an AC and DC+ polarity and a minimum tensile strength of 85,600 PSI. It measures 17 3/4 inches in length with a 3/16-inch diameter, and meets CSA W48 standards. Available in a 4.1-kilogram VacPac package.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in multiples of 4 . Please update the quantity to proceed with checkout.
  • ESAB
  • OK 67.60 ELECTRODE, DC+ AC, MIN 68100 PSI, 3/16 IN DIA, LOW CARBON STAINLESS STEEL, 1.8 KG
  • Item # ESB67605030G0
  • Mfr. Model # 67605030G0
  • EHC: EHC :
  • This OK 67.60 extra-low carbon stainless steel electrode is suitable for welding stainless steel to mild and low alloyed steels, and welding transition layers when surfacing mild steel with stainless steel weld metal. It has a DC+ and AC polarity with a minimum tensile strength of 68,100 PSI, and measures 3/16 inch in diameter. Available in a 1.8-kilogram package.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list