Slip and plate rolling machines feed sheet metal or metal plates between their long, cylindrical rollers to form flat workpieces into rolls. Also known as roll bending machines, they produce slight curves or tight rolls, depending on the roller positioning. They are commonly used to create round ducts, curved panels, storage tanks, and other rounded parts. Slip rollers bend lighter-gauge sheet metal, and plate rollers bend heavier-gauge metal plates.
Slip roll, max. forming width (in.) 24, max. capacity 20 ga., dia. of rolls (in.) 1-1/2, min. radius (in.) 3/4, ground and polished steel rolls with wire grooves, large roll-adjusting screws accommodate wide range of sheet metal gauges., form cylinders, reverse curves and radius bends of sheet metal, designed for bench or table mounting with front-mounted handle for easy placement and release of workpiece.
Slip roll, max. forming width (in.) 24, max. capacity 20 ga., dia. of rolls (in.) 1-1/2, min. radius (in.) 3/4, ground and polished steel rolls with wire grooves, large roll-adjusting screws accommodate wide range of sheet metal gauges., form cylinders, reverse curves and radius bends of sheet metal, designed for bench or table mounting with front-mounted handle for easy placement and release of workpiece.
Slip roll, max. forming width (in.) 36, max. capacity 22 ga., dia. of rolls (in.) 2, min. radius (in.) 1.0, ground and polished steel rolls with wire grooves, large roll-adjusting screws accommodate wide range of sheet metal gauges., form cylinders, reverse curves and radius bends ofsheet metal, disigned for bench or table mounting with front-mounted handle for easy placement and release of workpiece.
Slip roll, max. forming width (in.) 36, max. capacity 22 ga., dia. of rolls (in.) 2, min. radius (in.) 1.0, ground and polished steel rolls with wire grooves, large roll-adjusting screws accommodate wide range of sheet metal gauges., form cylinders, reverse curves and radius bends ofsheet metal, disigned for bench or table mounting with front-mounted handle for easy placement and release of workpiece.
Slip roll, max. forming width (in.) 50, max. capacity 16 ga., dia. of rolls (in.) 3, min. radius (in.) 1.5 ground and polished steel rolls with wire grooves, large roll adjusting screws, hand creank has 4:1 gear reduction, form cylinders, reverse curves and radius bends ofsheet metal, designed for bench or table mounting with front-mounted handle for easy placement and release of workpiece.
Slip roll, max. forming width (in.) 50, max. capacity 16 ga., dia. of rolls (in.) 3, min. radius (in.) 1.5 ground and polished steel rolls with wire grooves, large roll adjusting screws, hand creank has 4:1 gear reduction, form cylinders, reverse curves and radius bends ofsheet metal, designed for bench or table mounting with front-mounted handle for easy placement and release of workpiece.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.