!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

FOR SALE BY PROVINCE
Shop By
Brand
Price
Operating Temperature (Maximum)
Tip Type
Tip Width
ESD Safe

Soldering, Desoldering & Hot Air Rework Stations

Soldering and desoldering stations are benchtop machines with controls that adjust the temperature of soldering and desoldering tools. Soldering stations are used with compatible tools to apply solder: desoldering stations work with compatible tools to remove solder. Combination soldering, desoldering and hot-air rework stations allow multiple soldering and desoldering tools to be connected for simultaneous use.

https://catalogue.grainger.ca/2023?hybris=true

13 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • HARRIS INDUSTRIES
  • PIPE FITTING BRUSH SET, MULTI PURPOSE, BLUE, 8 3/4 X 5/8 TO 3/4 IN, METAL/PLASTIC
  • Item # LNE327798
  • Mfr. Model # 327798
  • EHC: EHC :
  • This pipe fitting brush set is for use with metal pipes and includes four brush sizes. This blue multi-purpose brush set is made from metal and plastic and measures 8 3/4 x 5/8 to 3/4 inches.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in multiples of 6 . Please update the quantity to proceed with checkout.
  • WELLER
  • SOLDER IRON LOW V FIELD
  • Item # WELTCP12P
  • Mfr. Model # TCP12P
  • EHC: EHC :
  • Versatile controlled tool for field servicing. Operates from 12 volt batteries or low voltage power source. Complete with battery clips and 12 ft fused cord. Soldering iron comes with PTA7 tip, creates 700 Degrees F temperature. CSA certified.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in multiples of 6 . Please update the quantity to proceed with checkout.
  • WELLER
  • TIP SOLDER FOR 7880 BULK
  • Item # WEL7882BK
  • Mfr. Model # 7882BK
  • EHC: EHC :
  • Manual desoldering pump. Powerful, heavy-duty, spring-loaded vacuum for complete solder removal. Design includes cushioned plunger, easy thumb activation and ribbed pencil grip. Heat resistant Teflon tips.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 2118
  • This product must be purchased in multiples of 50 . Please update the quantity to proceed with checkout.
  • WELLER
  • SOLDERING NYLON BRISTLES SCRUB
  • Item # WELSD74
  • Mfr. Model # SD74
  • EHC: EHC :
  • Distributes solvent through a nylon brush. For cleaning printed circuit boards and other connections. No mess, no waste. Dispenser holdes, 2 oz.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • HARRIS INDUSTRIES
  • SANDING CLOTH, FOR COPPER TUBING, 120 GRIT, BROWN, 2 YD X 1 1/2 IN, ALUMINUM OXIDE
  • Item # LNE327787
  • Mfr. Model # 327787
  • EHC: EHC :
  • This 120-grit sanding cloth is two yards by 1 1/2 inches in size and is for use on copper tubing. This brown sanding cloth is water-resistant and made from aluminum oxide.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in multiples of 6 . Please update the quantity to proceed with checkout.
  • WELLER
  • IRON SOLDERING MARKSMAN 120WATT
  • Item # WELSP1203CSA
  • Mfr. Model # SP1203CSA
  • EHC: EHC :
  • Marksman(R) soldering iron. 11-3/8 in long. Ideal for home, workshop, repairs, stained glass and hobbies. Soldering iron rest included. MTG30 1/2 in diameter replaceable iron-plated copper tip. Develops 900 Degrees F. Stainless steel barrel and heat and impact resistant handle. CSA certified.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 2117
  • WELLER
  • SOLDERING IRON, HEAVY-DUTY, CSA, 175W/120V, 900 ° F, TIP 5/8 IN, 12 1/2 IN L, STAINLESS STEEL
  • Item # WELSP1753CSA
  • Mfr. Model # SP1753CSA
  • EHC: EHC :
  • This Marksman, fine-quality, heavy-duty soldering iron features a stainless steel barrel with a heat capacity of up to 900 Degrees F, and a heat- and impact-resistant handle. It measures 12 1/2 inches long with an MTG40 5/8-inch diameter replaceable iron-plated copper tip, and a five-foot-long power cord. Soldering iron rest is included. Meets CSA standards.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 2117
  • BERNZOMATIC
  • SOLDERING IRON KIT W BUTANE TORCH, PENCIL GRIP, TEMP 5200 ° F, COMPACT
  • Item # WORST550KC
  • Mfr. Model # 368600
  • EHC: EHC :
  • This soldering iron kit features a pinpoint flame, adjustable flame control, ignition switch, and a butane torch. Its compact design has a pencil grip handle, a rounded, chisel tip, and is temperature rated to 5,200 Degrees F. This kit comes with a cleaning sponge, 0.6-ounce electrical solder, and a storage case.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list