Filter Results By

Brand
Price
Nominal Aperture Size
Fixture Type - Recessed Down Light
IC Rating - Recessed Down Light
Max. Wattage - Recessed Down Light
Suggested Lamp Type - Recessed Down Light
Height
Length
Trim Style - Recessed Down Light
Trim Color - Recessed Down Light
Reflector or Baffle Color
Lighting Technology
http://catalogue.grainger.ca/2017?hybris=true

Recessed Down Light Kits

9 Results Found

Results per page :  16 | 32 | 48
  • LUMAPRO
  • REMODEL RECESSED HOUSING
  • Item # GGE10F246
  • Mfr. Model # 10F246
  • Recessed Lighting Housing, Remodel, Non-IC Insulation Type, 5 In. Incandescent, 75 Max. Wattage, Number of Lamps 1, BR30,PAR30 Lamp Type, Suggested Lamp Item No. 1K401, 120 Voltage, Steel Housing Material, Standards UL/CuL

    View more View less

    SDS Document Not Found

    For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

    CATALOGUE PAGE # 1168
  • LUMAPRO
  • CONSTRUCTION RECESSED HOUSING
  • Item # GGE10F243
  • Mfr. Model # 10F243
  • Recessed Lighting Housing, New Construction, IC Insulation Type, 5 In. Incandescent, 75 Max. Wattage, Number of Lamps 1, BR30,PAR30,PAR30L Lamp Type, Suggested Lamp Item No. 1K401, 120 Voltage, Aluminum Housing Material, Standards UL/CuL

    View more View less

    SDS Document Not Found

    For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

    CATALOGUE PAGE # 1168
  • LUMAPRO
  • RECESSED LIGHT HOUSING KIT
  • Item # GGE10F254
  • Mfr. Model # 10F254
  • Recessed Lighting Housing Kit, Remodel, IC Insulation Type, 6 In. Incandescent, White Baffle Trim, 75 Max. Wattage, Number of Lamps 1, A19,BR30,PAR30L Lamp Type, Suggested Lamp Item No. 1K401, 120 Voltage, Steel and Aluminum Housing Material, Standards UL

    View more View less

    SDS Document Not Found

    For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

    CATALOGUE PAGE # 1168
  • LUMAPRO
  • CONSTRUCTION RECESSED HOUSING
  • Item # GGE10F240
  • Mfr. Model # 10F240
  • Recessed Lighting Housing, New Construction, Non-IC Insulation Type, 4 In. Incandescent, 60 Max. Wattage, Number of Lamps 1, R26,PAR16,A19,PAR20 Lamp Type, Suggested Lamp Item No. 10J378, 120 Voltage, Steel Housing Material, Standards UL/CuL

    View more View less

    SDS Document Not Found

    For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

    CATALOGUE PAGE # 1168
  • LUMAPRO
  • CONSTRUCTION RECESSED HOUSING
  • Item # GGE10F241
  • Mfr. Model # 10F241
  • Recessed Lighting Housing, New Construction, IC Insulation Type, 4 In. Low Voltage, 50 Max. Wattage, Number of Lamps 1, MR16 Lamp Type, Suggested Lamp Item No. 1TJV8, 12 Voltage, Aluminum Housing Material, Standards UL/CuL

    View more View less

    SDS Document Not Found

    For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

    CATALOGUE PAGE # 1168
  • LUMAPRO
  • REMODEL RECESSED HOUSING
  • Item # GGE10F245
  • Mfr. Model # 10F245
  • Recessed Lighting Housing, Remodel, IC Insulation Type, 5 In. Incandescent, 75 Max. Wattage, Number of Lamps 1, BR30,PAR30 Lamp Type, Suggested Lamp Item No. 1K401, 120 Voltage, Aluminum Housing Material, Standards Standards UL/CuL, Damp Location Listed

    View more View less

    SDS Document Not Found

    For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

    CATALOGUE PAGE # 1168
  • LUMAPRO
  • RECESSED LIGHT HOUSING KIT
  • Item # GGE10F253
  • Mfr. Model # 10F253
  • Recessed Lighting Housing Kit, Remodel, IC Insulation Type, 6 In. Incandescent, Black Baffle Trim, 75 Max. Wattage, Number of Lamps 1, A19,BR30,PAR30L Lamp Type, Suggested Lamp Item No. 1K401, 120 Voltage, Steel and Aluminum Housing Material, Standards UL

    View more View less

    SDS Document Not Found

    For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

    CATALOGUE PAGE # 1168
  • LUMAPRO
  • CONSTRUCTION RECESSED HOUSING
  • Item # GGE10F239
  • Mfr. Model # 10F239
  • Recessed Lighting Housing, New Construction, IC Insulation Type, 4 In. Incandescent, 50 Max. Wattage, Number of Lamps 1, MR16 Lamp Type, Suggested Lamp Item No. 10J378, 120 Voltage, Steel and Aluminum Housing Material, Standards UL/CuL

    View more View less

    SDS Document Not Found

    For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

    CATALOGUE PAGE # 1168
  • LUMAPRO
  • RECESSED LIGHT HOUSING KIT
  • Item # GGE10F252
  • Mfr. Model # 10F252
  • Recessed Lighting Housing Kit, Remodel, IC Insulation Type, 6 In. Incandescent, White Open Trim, 75 Max. Wattage, Number of Lamps 1, A19,BR30,PAR30L Lamp Type, Suggested Lamp Item No. 1K401, 120 Voltage, Steel and Aluminum Housing Material, Standards UL/C

    View more View less

    SDS Document Not Found

    For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

    CATALOGUE PAGE # 1168
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list