Protective sleeves protect arms from cuts, chemical splash, dirt, and light abrasion. Sleeves start at the wrist and move up the arm and are often worn to extend glove coverage. Cut-resistant sleeves meet ANSI/ISEA 105 standards to protect against cuts and lacerations. General purpose sleeves protect against dirt, grime, minor abrasion, and dry, non-hazardous materials. Heat-resistant sleeves meet ASTM F1060 standards to protect against burns from hot surfaces. Needlestick-resistant sleeves meet ANSI/ISEA 105 standards to protect against punctures from hypodermic needles and sharp blades. Electrical-insulating sleeves are worn with compatible electrical-insulating gloves to protect workers from arc-flash and burns when workers are near electrical hazards.
This yellow cut-resistant sleeve is universal size and is rated ANSI/ISEA Cut Level A3/ANSI/ISEA Puncture Level 0. It is made of Kevlar, cotton, elastic, and has a 10-inch length. It meets the standards for ANSI.
This yellow cut-resistant sleeve is universal size and is rated ANSI/ISEA Cut Level A3/ANSI/ISEA Puncture Level 0. It is made of Kevlar, cotton, elastic, and has a 10-inch length. It meets the standards for ANSI.
This sleeve white disposable sleeve is made of polypropylene with an 18-inch length. It meets the standards for ISO 7 (Class 10,000) and above and is latex-free. Protective sleeves protect arms from cuts, chemical splash, dirt, and light abrasion. Sleeves start at the wrist and move up the arm and are often worn to extend glove coverage.
This sleeve white disposable sleeve is made of polypropylene with an 18-inch length. It meets the standards for ISO 7 (Class 10,000) and above and is latex-free. Protective sleeves protect arms from cuts, chemical splash, dirt, and light abrasion. Sleeves start at the wrist and move up the arm and are often worn to extend glove coverage.
This VR yellow chemical resistant sleeve is made of polyolefin with an 18-inch length. It is FDA Compliant and meets the standards for FDA 21CFR175.300 ISO 6 (Class 1,000) and above and is latex-free.
This VR yellow chemical resistant sleeve is made of polyolefin with an 18-inch length. It is FDA Compliant and meets the standards for FDA 21CFR175.300 ISO 6 (Class 1,000) and above and is latex-free.
This S8115 grey cut-resistant sleeve is size medium and is rated ANSI/ISEA Cut Level A4/ANSI/ISEA Puncture Level 3. It is made of seamless knit HPPE, is shirred and has a slip-on cuff, with a 10-inch length. It meets the standards for ANSI.
This S8115 grey cut-resistant sleeve is size medium and is rated ANSI/ISEA Cut Level A4/ANSI/ISEA Puncture Level 3. It is made of seamless knit HPPE, is shirred and has a slip-on cuff, with a 10-inch length. It meets the standards for ANSI.
This green and yellow cut-resistant sleeve is rated ANSI/ISEA Cut Level A4/ANSI/ISEA Puncture Level 0. It is hemmed, with an 18-inch length. It meets the standards for ANSI. Protective sleeves protect arms from cuts, chemical splash, dirt, and light abrasion. Sleeves start at the wrist and move up the arm and are often worn to extend glove coverage.
This green and yellow cut-resistant sleeve is rated ANSI/ISEA Cut Level A4/ANSI/ISEA Puncture Level 0. It is hemmed, with an 18-inch length. It meets the standards for ANSI. Protective sleeves protect arms from cuts, chemical splash, dirt, and light abrasion. Sleeves start at the wrist and move up the arm and are often worn to extend glove coverage.
This blue cut-resistant sleeve is rated ANSI/ISEA Cut Level A2/ANSI/ISEA Puncture Level 0. It is hemmed, and has a 24-inch length. It meets the standards for ANSI. Protective sleeves protect arms from cuts, chemical splash, dirt, and light abrasion. Sleeves start at the wrist and move up the arm and are often worn to extend glove coverage.
This blue cut-resistant sleeve is rated ANSI/ISEA Cut Level A2/ANSI/ISEA Puncture Level 0. It is hemmed, and has a 24-inch length. It meets the standards for ANSI. Protective sleeves protect arms from cuts, chemical splash, dirt, and light abrasion. Sleeves start at the wrist and move up the arm and are often worn to extend glove coverage.
This blue cut-resistant sleeve is rated ANSI/ISEA Cut Level A4/ANSI/ISEA Puncture Level 0. It is hemmed, and has a 22-inch length. It meets the standards for ANSI. Protective sleeves protect arms from cuts, chemical splash, dirt, and light abrasion. Sleeves start at the wrist and move up the arm and are often worn to extend glove coverage.
This blue cut-resistant sleeve is rated ANSI/ISEA Cut Level A4/ANSI/ISEA Puncture Level 0. It is hemmed, and has a 22-inch length. It meets the standards for ANSI. Protective sleeves protect arms from cuts, chemical splash, dirt, and light abrasion. Sleeves start at the wrist and move up the arm and are often worn to extend glove coverage.
This grey cut-resistant sleeve is rated ANSI/ISEA Cut Level A4/ANSI/ISEA Puncture Level 0. It is hemmed, and has a 24-inch length. It meets the standards for EN 388. Protective sleeves protect arms from cuts, chemical splash, dirt, and light abrasion. Sleeves start at the wrist and move up the arm and are often worn to extend glove coverage.
This grey cut-resistant sleeve is rated ANSI/ISEA Cut Level A4/ANSI/ISEA Puncture Level 0. It is hemmed, and has a 24-inch length. It meets the standards for EN 388. Protective sleeves protect arms from cuts, chemical splash, dirt, and light abrasion. Sleeves start at the wrist and move up the arm and are often worn to extend glove coverage.
This AG10009V grey cut-resistant sleeve is size 3XL and is rated ANSI/ISEA Cut Level A7/ANSI/ISEA Puncture Level 3. It is made of cut and sewn Superfabric, has a hook-and-loop closure, and a 9-inch length. It meets the standards for ANSI/ISEA, EN388 and is latex-free/silicone-free.
This AG10009V grey cut-resistant sleeve is size 3XL and is rated ANSI/ISEA Cut Level A7/ANSI/ISEA Puncture Level 3. It is made of cut and sewn Superfabric, has a hook-and-loop closure, and a 9-inch length. It meets the standards for ANSI/ISEA, EN388 and is latex-free/silicone-free.
This Helix 2041 blue cut-resistant sleeve is size small and is rated ANSI/ISEA Cut Level A7/ANSI/ISEA Puncture Level 2. It is made of seamless knit HPPE with a shirred slip-on cuff, with an 18-inch length. It meets the standards for ANSI/ISEA, EN388, FDA 21 CFR 177.1520, EN407.
This Helix 2041 blue cut-resistant sleeve is size small and is rated ANSI/ISEA Cut Level A7/ANSI/ISEA Puncture Level 2. It is made of seamless knit HPPE with a shirred slip-on cuff, with an 18-inch length. It meets the standards for ANSI/ISEA, EN388, FDA 21 CFR 177.1520, EN407.
IsoClean(R) sleeve. Unique, excellent barrier to dry particles, micro-organisms and non-hazardous liquids. Bound seam garments offer highest particle barrier within DuPont product portfolio. Full traceability on all sterilized apparel. Recyclable.
IsoClean(R) sleeve. Unique, excellent barrier to dry particles, micro-organisms and non-hazardous liquids. Bound seam garments offer highest particle barrier within DuPont product portfolio. Full traceability on all sterilized apparel. Recyclable.
This tan flame-resistant sleeve is made of cowhide leather, and has a 25-inch length. Protective sleeves protect arms from cuts, chemical splash, dirt, and light abrasion. Sleeves start at the wrist and move up the arm and are often worn to extend glove coverage.
This tan flame-resistant sleeve is made of cowhide leather, and has a 25-inch length. Protective sleeves protect arms from cuts, chemical splash, dirt, and light abrasion. Sleeves start at the wrist and move up the arm and are often worn to extend glove coverage.
This grey cut-resistant sleeve is rated ANSI/ISEA Cut Level A4/ANSI/ISEA Puncture Level 0. It is has a shirred and has a slip-on cuff, with a 22-inch length. It meets the standards for Category II, EN 420:2003 + A1:2009.
This grey cut-resistant sleeve is rated ANSI/ISEA Cut Level A4/ANSI/ISEA Puncture Level 0. It is has a shirred and has a slip-on cuff, with a 22-inch length. It meets the standards for Category II, EN 420:2003 + A1:2009.
This Hyflex 11-270 grey cut-resistant sleeve is universal size and is rated ANSI/ISEA Cut Level A2/ANSI/ISEA Puncture Level 0. It is made of seamless knit nylon with a shirred slip-on cuff, and has an 18-inch length. It meets the standards for EN 420:2003 + A1:2009 and is silicone-free.
This Hyflex 11-270 grey cut-resistant sleeve is universal size and is rated ANSI/ISEA Cut Level A2/ANSI/ISEA Puncture Level 0. It is made of seamless knit nylon with a shirred slip-on cuff, and has an 18-inch length. It meets the standards for EN 420:2003 + A1:2009 and is silicone-free.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.