!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Shop By
Brand
Price
Compatible Manufacturer Model Number
Bit Type
Material
Bevel Angle

Beveler & Weld Shaver Inserts, Bits, Heads & Guides

These inserts, tool bits, milling heads, and guides enhance the function of compatible bevelers and weld shavers or keep them in good repair.

https://catalogue.grainger.ca/2023?hybris=true

15 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • METABO
  • RADIUS CUTTING INSERT, CARBIDE, ¾ IN PIPE DIA, 10-PK, FOR KFM 9-3 RF/18 LTX 3 RF
  • Item # MBO623561000
  • Mfr. Model # R2 5/64 RADIUS CARBIDE INSERT
  • EHC: EHC :
  • This radius cutting insert is made of carbide with a chamfer bit. It has a pipe capacity of ¾-inch diameter and a 5/64-inch corner radius. The cutting insert is compatible with KFM 18 LTX 3 RF/KFM 9-3 RF. There are 10 inserts in a pack.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • RIDGID
  • CUTTER HEAD, STEEL, CONICAL, 45 ° BEVEL, ½ TO 4 IN PIPE DIA, FOR B-500
  • Item # RDG48868
  • Mfr. Model # 48868
  • EHC: EHC :
  • This cutter head with a conical bit is made of steel. It has a bevel angle of 45 degree and a pipe diameter ranging from ½ to 4 inches. The cutter head is compatible with B-500 beveller and includes six inserts/eight screws/anti-seize grease.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • METABO
  • CARBIDE INSERT, CARBIDE, CHAMFER, 45 ° BEVEL, ¾ IN PIPE DIA, 10-PK
  • Item # MBO623560000
  • Mfr. Model # 45 DEGREES CARBIDE INSERT 10 PC.SET
  • EHC: EHC :
  • This carbide insert with a chamfer bit has a 45 degree bevel. It has a ¾-inch pipe and is compatible with KFM 18 LTX 3 RF/KFM 9-3 RF. There are 10 inserts in a pack.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • RIDGID
  • CUTTER HEAD, STEEL, CONICAL, 37½ ° BEVEL, ½ TO 4 IN PIPE DIA, FOR B-500
  • Item # RDG48863
  • Mfr. Model # 48863
  • EHC: EHC :
  • This cutter head with a conical bit is made of steel. It has a bevel angle of 37½ degree and a pipe diameter ranging from ½ to 4 inches. The cutter head is compatible with B-500 beveller and includes six inserts/eight screws/anti-seize grease.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • RIDGID
  • CUTTER HEAD, STEEL, CONICAL, 30 ° BEVEL, ½ TO 4 IN PIPE DIA, FOR B-500
  • Item # RDG48858
  • Mfr. Model # 48858
  • EHC: EHC :
  • This cutter head with a conical bit is made of steel. It has a bevel angle of 30 degree and a pipe diameter ranging from ½ to 4 inches. The cutter head is compatible with B-500 beveller and includes six inserts/eight screws/anti-seize grease.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PROFAX
  • PIPE BEVELING & CUTTING MACHINE, 45 ° BEVEL, 24 IN, FOR 1⅜ IN TORCH W/32 PITCH RACK
  • Item # LENPBM100
  • Mfr. Model # PBM-100
  • EHC: EHC :
  • This pipe beveling and cutting machine with a bevel angle of 45 degree has a 24-inch pipe capacity. It includes a chain that adjusts quickly to diameters ranging from 4 to 24 inches and is for use with a 1⅜-inch torch with 32 pitch rack.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • METABO
  • FIXING SCREW, CARBIDE, SILVER, 10-PK, FOR INDEXABLE INSERTS
  • Item # MBO623566000
  • Mfr. Model # KFM INSERT SCREW
  • EHC: EHC :
  • This fixing screw is made of carbide and comes in silver. It is for use with KFM 15-10 F, KFM 16-15 F, KFMPB 15-10 F, KFM 9-3 RF, KFM 18 LTX 3 RF, and PFM 17 indexable inserts. There are 10 screws in a pack.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list