!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Shop By
Brand
Price
Item
Voltage Range

Phasing and Motor Rotation Meters

https://catalogue.grainger.ca/2023?hybris=true

10 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • REED
  • NON-CONTACT PHASE ROTATION TESTER, 75 TO 1000 V AC, 45 TO 65 HZ
  • Item # REER5044
  • Mfr. Model # R5044
  • EHC: EHC :
  • This REED R5044 series non-contact phase rotation tester has an instrument safety rating of CAT III, 1,000 volts and CAT IV 600 volts with a voltage range of 75 to 1,000 volts AC, and a frequency range of 45 to 65 hertz. It has motor rotation, a phase voltage present indicator, and includes three colour-coded cables with alligator clips, a battery, soft carrying case, and a one-year manufacturer's warranty.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • REED
  • NON-CONTACT PHASE ROTATION TESTER W NIST, 75 TO 1000 V AC, 45 TO 65 HZ
  • Item # REER5044NIST
  • Mfr. Model # R5044-NIST
  • EHC: EHC :
  • This REED R5044 series non-contact phase rotation tester has an instrument safety rating of CAT III, 1,000 volts and CAT IV 600 volts with a voltage range of 75 to 1,000 volts AC, and a frequency range of 45 to 65 hertz. It has motor rotation, a phase voltage present indicator, and includes a NIST calibration certificate, three colour-coded cables with alligator clips, a battery, soft carrying case, and a one-year manufacturer's warranty.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • EXTECH
  • NON-CONTACT PHASE ROTATION TESTER
  • Item # EXTPRT200
  • Mfr. Model # PRT200
  • EHC: EHC :
  • Non-contact phase sequence tester. Indicates phase orientation and whether each of the three phases is live. 75 - 1,000 VAC input voltage with 45 - 65 Hz frequency range. LEDs indicate phase orientation. Fully insulated alligator clips with wide jaws. CAT

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 244
  • FLUKE
  • PHASE ROTATION METER, 3-PHASE, MULTI-LINE LCD, 40 TO 700 V AC, 15 TO 400 HZ
  • Item # FET9040
  • Mfr. Model # 9040
  • EHC: EHC :
  • This Fluke 9040 phase rotation meter features a multi-line LCD display and is for use with feed motors, drives, and electrical systems. It is CAT III, 600-volt and CAT IV, 300-volt instrument safety rated with a voltage rating of 40 to 700 volts AC and a frequency rating of 15 to 400 hertz. It comes with three permanently attached test leads and probes, alligator clips, and instructions manual.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48