!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Applied Filters
Clear All

Shop By
Brand
Price
Item
Pallet Type
Pallet Entry
Pallet Class
Dynamic Load Capacity
Static Load Capacity
Length
Width
Height
Colour
Pallet Material
Rackable Capacity
Standards

Pallets

https://catalogue.grainger.ca/2023?hybris=true

44 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • VESTIL
  • PALLET PLASTIC YELLOW 48 W X 40 L
  • Item # VESPLP2-4840YELLOW
  • Mfr. Model # PLP2-4840YELLOW
  • EHC: EHC :
  • Plastic pallet and skid are stackable for efficient storage. Made of high-density virgin polyethylene for longer life. Pallets are maintenance free and safer to handle than wooden pallets. Pallet/skid features a four-way entry and serrated deck with holes for drainage.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • VESTIL
  • PALLET PLASTIC BLUE 48X40 8800 LBS
  • Item # VESPLPS4840
  • Mfr. Model # PLPS4840
  • EHC: EHC :
  • Plastic pallet/skid has an innovative design that unites two essential product features: capacity and versatility. Pallet/skid entry provides 4-way entry, 2-way by pallet truck and 4-way by a fork truck. Pallet/skid features anti-slide grommets which prevent the pallets from sliding off the forks.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 894
  • VESTIL
  • PALLET STEEL GALVANIZED 48 X 48
  • Item # VESSPL4848
  • Mfr. Model # SPL4848
  • EHC: EHC :
  • Steel pallet with galvanized finish is heavy-duty, non reversible welded steel. Unit has a 2-way entry allowing fork truck access only. Galvanized finish is used for rust resistance.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • VESTIL
  • PALLET PRESSWOOD 48 X 40
  • Item # VESPWP4840
  • Mfr. Model # PWP4840
  • EHC: EHC :
  • Nestable presswood pallet is great for hundreds of applications. Special nestable design allows for stacking for storage. Unit meets ISPM 15 export specifications. Rounded corners increase life expectancy and the lightweight design weighs sixty (60) percent less that conventional wood pallets.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 894
  • VESTIL
  • PALLET STEEL GALVANIZED 36 X 36
  • Item # VESSPL3636
  • Mfr. Model # SPL3636
  • EHC: EHC :
  • Steel pallet with galvanized finish is heavy-duty, non reversible welded steel. Unit has a 4-way entry allowing for access for both fork and pallet trucks. Galvanized finish is used for rust resistance.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list