Odour removal box air filters have a rigid frame and contain active carbon charcoal that absorbs unpleasant odours and other gaseous contaminants in the air stream to improve indoor air quality. These carbon air filters are commonly installed in HVAC systems in office buildings, airports, semiconductor fabrication facilities, food processing facilities, museums, archive storage facilities, and research facilities.
This box-style odour removal rigid cell air filter has a nominal size of 24 width x 24 height x 12 inches depth. The general use filter has 60% CCL4 activity and meets the ASTM D-3467 standard. It is made with active carbon media and has a metal frame with no header. The maximum temperature of this filter is 120 degrees Fahrenheit.
This box-style odour removal rigid cell air filter has a nominal size of 24 width x 24 height x 12 inches depth. The general use filter has 60% CCL4 activity and meets the ASTM D-3467 standard. It is made with active carbon media and has a metal frame with no header. The maximum temperature of this filter is 120 degrees Fahrenheit.
This general use box-style HEPA air filter has a nominal size of 12 width x 12 height x 12 inches depth. The downstream faced neoprene gasket filter has an efficiency of 95% and meets the UL 900 standard that removes particles ranging from 0.3 to 1 micron. It is made with microglass media and has a galvanized steel frame. The maximum temperature of this filter is 200 degrees Fahrenheit.
This general use box-style HEPA air filter has a nominal size of 12 width x 12 height x 12 inches depth. The downstream faced neoprene gasket filter has an efficiency of 95% and meets the UL 900 standard that removes particles ranging from 0.3 to 1 micron. It is made with microglass media and has a galvanized steel frame. The maximum temperature of this filter is 200 degrees Fahrenheit.
This box-style odour removal v-bank air filter with four vertical sections has a nominal size of 24 width x 24 height x 12 inches depth. The general use filter has 60% CCL4 activity and meets the ASTM D-3474 standard. It is made with active carbon media and has a single header plastic frame. The maximum temperature of this filter is 180 degrees Fahrenheit.
This box-style odour removal v-bank air filter with four vertical sections has a nominal size of 24 width x 24 height x 12 inches depth. The general use filter has 60% CCL4 activity and meets the ASTM D-3474 standard. It is made with active carbon media and has a single header plastic frame. The maximum temperature of this filter is 180 degrees Fahrenheit.
This box-style odour removal v-bank air filter with four vertical sections has a nominal size of 24 width x 12 height x 12 inches depth. The general use filter has 60% CCL4 activity and meets the ASTM D-3474 standard. It is made with active carbon media and has a single header plastic frame. The maximum temperature of this filter is 180 degrees Fahrenheit.
This box-style odour removal v-bank air filter with four vertical sections has a nominal size of 24 width x 12 height x 12 inches depth. The general use filter has 60% CCL4 activity and meets the ASTM D-3474 standard. It is made with active carbon media and has a single header plastic frame. The maximum temperature of this filter is 180 degrees Fahrenheit.
This general use box-style HEPA air filter has a nominal size of 24 width x 24 height x 12 inches depth. The downstream faced neoprene gasket filter has an efficiency of 95% and meets the UL 900 standard that removes particles ranging from 0.3 to 1 micron. It is made with microglass media and has a galvanized steel frame. The maximum temperature of this filter is 200 degrees Fahrenheit.
This general use box-style HEPA air filter has a nominal size of 24 width x 24 height x 12 inches depth. The downstream faced neoprene gasket filter has an efficiency of 95% and meets the UL 900 standard that removes particles ranging from 0.3 to 1 micron. It is made with microglass media and has a galvanized steel frame. The maximum temperature of this filter is 200 degrees Fahrenheit.
This box-style odour removal v-bank air filter with four vertical sections has a nominal size of 24 width x 24 height x 12 inches depth. The general use filter has 60% CCL4 activity and meets the ASTM D-3472 standard. It is made with active carbon media and has a single header plastic frame. The maximum temperature of this filter is 180 degrees Fahrenheit.
This box-style odour removal v-bank air filter with four vertical sections has a nominal size of 24 width x 24 height x 12 inches depth. The general use filter has 60% CCL4 activity and meets the ASTM D-3472 standard. It is made with active carbon media and has a single header plastic frame. The maximum temperature of this filter is 180 degrees Fahrenheit.
This general use box-style HEPA air filter has a nominal size of 24 width x 12 height x 12 inches depth. The downstream faced neoprene gasket filter has an efficiency of 95% and meets the UL 900 standard that removes particles ranging from 0.3 to 1 micron. It is made with microglass media and has an aluminum frame. The maximum temperature of this filter is 200 degrees Fahrenheit.
This general use box-style HEPA air filter has a nominal size of 24 width x 12 height x 12 inches depth. The downstream faced neoprene gasket filter has an efficiency of 95% and meets the UL 900 standard that removes particles ranging from 0.3 to 1 micron. It is made with microglass media and has an aluminum frame. The maximum temperature of this filter is 200 degrees Fahrenheit.
This general use box-style HEPA air filter has a nominal size of 24 width x 12 height x 12 inches depth. The downstream faced neoprene gasket filter has an efficiency of 95% and meets the UL 900 standard that removes particles ranging from 0.3 to 1 micron. It is made with microglass media and has a galvanized steel frame. The maximum temperature of this filter is 200 degrees Fahrenheit.
This general use box-style HEPA air filter has a nominal size of 24 width x 12 height x 12 inches depth. The downstream faced neoprene gasket filter has an efficiency of 95% and meets the UL 900 standard that removes particles ranging from 0.3 to 1 micron. It is made with microglass media and has a galvanized steel frame. The maximum temperature of this filter is 200 degrees Fahrenheit.
This box-style odour removal v-bank air filter with four vertical sections has a nominal size of 24 width x 24 height x 12 inches depth. The general use filter has 60% CCL4 activity and meets the ASTM D-3471 standard. It is made with active carbon media and has a single header plastic frame. The maximum temperature of this filter is 180 degrees Fahrenheit.
This box-style odour removal v-bank air filter with four vertical sections has a nominal size of 24 width x 24 height x 12 inches depth. The general use filter has 60% CCL4 activity and meets the ASTM D-3471 standard. It is made with active carbon media and has a single header plastic frame. The maximum temperature of this filter is 180 degrees Fahrenheit.
This general use box-style HEPA air filter has a nominal size of 24 width x 24 height x 12 inches depth. The downstream faced neoprene gasket filter has an efficiency of 95% and meets the UL 900 standard that removes particles ranging from 0.3 to 1 micron. It is made with microglass media and has a galvanized steel frame. The maximum temperature of this filter is 200 degrees Fahrenheit.
This general use box-style HEPA air filter has a nominal size of 24 width x 24 height x 12 inches depth. The downstream faced neoprene gasket filter has an efficiency of 95% and meets the UL 900 standard that removes particles ranging from 0.3 to 1 micron. It is made with microglass media and has a galvanized steel frame. The maximum temperature of this filter is 200 degrees Fahrenheit.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.