Odour removal filter pads and rolls consist of non-pleated filter media that contains carbon, which absorbs unpleasant odours and other gaseous contaminants in the air stream to improve indoor air quality. These air filters are commonly installed in HVAC systems in commercial and industrial settings such as office buildings, data centres, food and beverage plants, healthcare facilities, hotels, restaurants, museums, and schools.
This odour removal air filter roll has a nominal size of 1200 width x 31 height x 1/4 inch thickness. The MERV 4 filter roll meets the UL 900 standard. It is made with carbon media and the maximum temperature of this filter roll is 150 degrees Fahrenheit.
This odour removal air filter roll has a nominal size of 1200 width x 31 height x 1/4 inch thickness. The MERV 4 filter roll meets the UL 900 standard. It is made with carbon media and the maximum temperature of this filter roll is 150 degrees Fahrenheit.
This odour removal air filter roll has a nominal size of 1200 width x 25 height x 1/4 inch thickness. The MERV 4 filter roll meets the UL 900 standard. It is made with carbon media and the maximum temperature of this filter roll is 150 degrees Fahrenheit.
This odour removal air filter roll has a nominal size of 1200 width x 25 height x 1/4 inch thickness. The MERV 4 filter roll meets the UL 900 standard. It is made with carbon media and the maximum temperature of this filter roll is 150 degrees Fahrenheit.
This odour removal air filter roll has a nominal size of 1200 width x 20 height x 1/4 inch thickness. The MERV 4 filter roll meets the UL 900 standard. It is made with carbon media and the maximum temperature of this filter roll is 150 degrees Fahrenheit.
This odour removal air filter roll has a nominal size of 1200 width x 20 height x 1/4 inch thickness. The MERV 4 filter roll meets the UL 900 standard. It is made with carbon media and the maximum temperature of this filter roll is 150 degrees Fahrenheit.
This odour removal air filter pad has a nominal size of 25 width x 25 height x 1 inch depth. The MERV 4 filter pad has 60% CCL4 activity and meets the UL 900 standard. It is made with carbon media and the maximum temperature of this filter is 180 degrees Fahrenheit. Each unit contains two pack of this filter pad.
This odour removal air filter pad has a nominal size of 25 width x 25 height x 1 inch depth. The MERV 4 filter pad has 60% CCL4 activity and meets the UL 900 standard. It is made with carbon media and the maximum temperature of this filter is 180 degrees Fahrenheit. Each unit contains two pack of this filter pad.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.