!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Shop By
FOR SALE BY PROVINCE
Brand
Price
Item
Number of Valves
Refrigerant Compatibility
Number of Hoses
Vacuum Port Size

Manifold Gauge Sets

https://catalogue.grainger.ca/2023?hybris=true

47 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • DAYTON
  • MANIFOLD GAUGE SET 2 VALVE 3 HOSES
  • Item # GGF4PDF9
  • Mfr. Model # 4PDF9
  • EHC: EHC :
  • Analog Manifold Gauge Set. All units include 72 inch hose sets, utilize flutter-resistant dry gauges. 4 valves, 4 hoses, 0 to 500 High Side Red PSI and 30 inch Hg to 350 Low Side Blue PSI. For use with R-12, R-22, R-502.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 2833
  • PARKER
  • WIRELESS DIAGNOSTIC SERVICE KIT, PLASTIC, +/-0.75%, 0 TO 700/300 PSI
  • Item # WWG45TY46
  • Mfr. Model # SSTK-PARKER
  • EHC: EHC :
  • This wireless diagnostic service kit is made of plastic and has an accuracy of +/-0.75% with a high-side in red ranging from 0 to 700 pounds per square inch and a low-side in blue ranging from 0 to 300 pounds per square inch. It includes two adapters for mounting the sensors, two wireless temperature sensors, four spare batteries, and a plastic case.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • JB INDUSTRIES
  • MANIFOLD GAUGE, ALUMINUM, 60 IN L, 4 HOSES, 4 VALVES, 0 TO 800/30 IN HG TO 500 PSI
  • Item # WWG3TRA8
  • Mfr. Model # 25233
  • EHC: EHC :
  • This manifold gauge is made of aluminum and features a free-floating O-ring sealing system. It includes four hoses that measure 60 inches length, four valves, and a 3/8 inch vacuum port. The gauge has an accuracy of +/-3-2-3% with high side red ranging from 0 to 800 PSI and low side blue ranging from -30 inch HG to 500 PSI. It is suitable for use with R-22, R-404A, and R-410A refrigerants.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • JB INDUSTRIES
  • MINI-SPLIT TOOL KIT, 17X9X12 IN, 3 HOSES, VALVES, BRASS CAP/ADAPTER/BACKPACK
  • Item # WWG35YX50
  • Mfr. Model # MSKIT1
  • EHC: EHC :
  • This mini-split tool kit measures 17 length x 9 width x 12 inches height. It includes 1/4 inch three Kobra secure seal hoses, valve core remover with side port, patriot manifold with R-410A gauges, four Shield locking caps, two brass adapters, five brass caps, JB backpack, ratcheting eccentric cone flare tool, and a torque wrench set with six spanner heads.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • JB INDUSTRIES
  • MANIFOLD GAUGE SET, ALUMINUM, 60 IN, 4 HOSES, 0 TO 800/30 IN HG TO 500 PSI, +/-1.00%
  • Item # WWG48ZJ73
  • Mfr. Model # 25233L
  • EHC: EHC :
  • This mechanical manifold gauge set with four valves and hoses is made of aluminum. It has 60 inches hose length and a 3/8 inch vacuum port. The gauge has an accuracy of +/-1.00% with a high side in red ranging from 0 to 800 PSI and a low side in blue ranging from 30 inch HG to 500 PSI. It features an LED gauge and is compatible with R-22, R-404A, and R-410A refrigerants.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • JB INDUSTRIES
  • MANIFOLD GAUGE, ALUMINUM, 60 IN L, 3 HOSES, 2 VALVES, 0 TO 800/30 IN HG TO 500 PSI
  • Item # WWG3TRA7
  • Mfr. Model # 24233
  • EHC: EHC :
  • This manifold gauge is made of aluminum and features a free-floating O-ring sealing system. It includes three hoses that measure 60 inches length, two valves, and a 1/4 inch vacuum port. The gauge has an accuracy of +/-3-2-3% with high side red ranging from 0 to 800 PSI and low side blue ranging from -30 inch HG to 500 PSI. It is suitable for use with R-22, R-404A, and R-410A refrigerants.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • BLACKMAX
  • MANIFOLD GAUGE SET, ALUMINUM, ¼ IN, 3 HOSES, 2 VALVES, 0 TO 800/30 IN HG TO 500 PSI
  • Item # WWG406D47
  • Mfr. Model # MBHP5E
  • EHC: EHC :
  • This manifold gauge set is made of aluminum. It includes three ball hoses that measure 60 inches length, two ball valves, and a 1/4 inch vacuum port. The gauge set has an accuracy of +/-1.60% with high side red ranging from 0 to 800 PSI and low side blue ranging from 30 inches HG to 500 PSI. It is suitable for use with multiple refrigerants and meets the UL/SAE standards.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • JB INDUSTRIES
  • CHARGING MANIFOLD, BRASS, ¼ IN, 3 HOSES,60 IN, 2 VALVES, 0 TO 600/-30 TO 500 PSI, +/-1%
  • Item # WWG35YX49
  • Mfr. Model # 22246
  • EHC: EHC :
  • This charging manifold is made of brass and includes three hoses that measure 60 inches each, two valves, and a 1/4 inch vacuum port. It has a gauge accuracy of +/-1% with high side red ranging from 0 to 600 PSI and low side blue ranging from -30 to 500 pounds per square inch. It is suitable for use with R-22, R-404, and R-410A refrigerants. It features metal handles and revolving hose holders.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • JB INDUSTRIES
  • MINI-SPLIT TOOL KIT, BRASS, 17X9X12 IN, 3 HOSES, 2 VALVES, 0 TO 600/-30 TO 500
  • Item # WWG35YX51
  • Mfr. Model # MSKIT2
  • EHC: EHC :
  • This mini-split tool kit is made of brass and measures 17 length x 9 width x 12 inches height. It includes three hoses that measure 60 inches, two valves, and a 1/4 inch vacuum port. The tool kit has a gauge accuracy of +/-3-2-3% with high side red ranging from 0 to 600 and low side blue ranging from -30 to 500. It is suitable for use with R-410A refrigerant.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list