Routers, bits, and wood shapers remove material from wood workpieces to cut and shape them. Corded and cordless routers are handheld or table-mount tools that spin cutting bits to profile edges, create grooves and slots, cut joints, and trace shapes. Router bits fit into router collets and rotate against workpieces to make cuts. CNC router tables support workpieces on their work surface and use a software program that controls the router to perform precise, accurate shaping and cutting. Wood shapers perform like oversized, more powerful routers to produce high-quality cuts with fewer passes for high-volume woodworking production operations. Mortising machines create straight-sided, square-cornered recesses, slots, or holes (mortises) in wood workpieces.
This ball bearing is made of steel. It has a ½-inch bearing diameter, 3/16-inch bore diameter, 3/16-inch minor height, ½-inch overall length, and 24000 maximum revolutions per minute. The ball bearing is shielded to keep out unwanted wood dust and ships that greatly reduce bearing life.
This ball bearing is made of steel. It has a ½-inch bearing diameter, 3/16-inch bore diameter, 3/16-inch minor height, ½-inch overall length, and 24000 maximum revolutions per minute. The ball bearing is shielded to keep out unwanted wood dust and ships that greatly reduce bearing life.
This M18 Fuel cordless compact router has a brushless motor that operates on an 18V battery of 5 Ah. It has a ¼-inch collet, a fixed base of a four-inch diameter, and a speed of 31000 RPM with a variable six-speed setting. The soft-start router with a palm grip handle includes the bare tool, a 7/16-inch spindle wrench, and an 11/16-inch collet wrench.
This M18 Fuel cordless compact router has a brushless motor that operates on an 18V battery of 5 Ah. It has a ¼-inch collet, a fixed base of a four-inch diameter, and a speed of 31000 RPM with a variable six-speed setting. The soft-start router with a palm grip handle includes the bare tool, a 7/16-inch spindle wrench, and an 11/16-inch collet wrench.
This bearing flush trim bit is made of carbide. It has a ⅜-inch bearing diameter, 2 13/16-inch overall length, ⅜-inch cutter diameter, ¼-inch shank diameter, one-inch cut length, two flutes, and a maximum speed of 24000 RPM. The roughing individual drilling bit cuts all composition materials, plywood, hardwood, and soft wood.
This bearing flush trim bit is made of carbide. It has a ⅜-inch bearing diameter, 2 13/16-inch overall length, ⅜-inch cutter diameter, ¼-inch shank diameter, one-inch cut length, two flutes, and a maximum speed of 24000 RPM. The roughing individual drilling bit cuts all composition materials, plywood, hardwood, and soft wood.
This straight-cut profile router bit has a carbide tip. It has a 1 5/16-inch shank length, ¼-inch shank diameter, ⅜-inch cutting diameter, and 2 5/16-inch overall length. The bit has two flutes of one-inch and is suitable for roughing/finishing the end mill.
This straight-cut profile router bit has a carbide tip. It has a 1 5/16-inch shank length, ¼-inch shank diameter, ⅜-inch cutting diameter, and 2 5/16-inch overall length. The bit has two flutes of one-inch and is suitable for roughing/finishing the end mill.
This flush trim router bit is made of carbide tipped. It has a 2 19/32-inch overall length, ⅜-inch cutter diameter, ¼-inch shank diameter, one-inch cut length, and two flutes. The roughing/finishing individual drilling bit cuts wood.
This flush trim router bit is made of carbide tipped. It has a 2 19/32-inch overall length, ⅜-inch cutter diameter, ¼-inch shank diameter, one-inch cut length, and two flutes. The roughing/finishing individual drilling bit cuts wood.
This straight-cut profile router bit has a carbide tip. It has a 1 5/16-inch shank length, ¼-inch shank diameter, ¼-inch cutting diameter, and 2 5/16-inch overall length. The bit has two flutes of one-inch and is suitable for roughing/finishing the end mill.
This straight-cut profile router bit has a carbide tip. It has a 1 5/16-inch shank length, ¼-inch shank diameter, ¼-inch cutting diameter, and 2 5/16-inch overall length. The bit has two flutes of one-inch and is suitable for roughing/finishing the end mill.
This bearing flush trim bit is made of carbide. It has a 2 13/16-inch overall length, ½-inch cutter diameter, ¼-inch shank diameter, one-inch cut length, two flutes, and a maximum speed of 24000 RPM. The roughing individual drilling bit cuts all composition materials, plywood, hardwood, and soft wood.
This bearing flush trim bit is made of carbide. It has a 2 13/16-inch overall length, ½-inch cutter diameter, ¼-inch shank diameter, one-inch cut length, two flutes, and a maximum speed of 24000 RPM. The roughing individual drilling bit cuts all composition materials, plywood, hardwood, and soft wood.
This straight router bit is made of carbide tipped. It has a 2⅞-inch overall length, ¼-inch cutter diameter, ¼-inch shank diameter, one-inch cut length, two flutes, and a maximum speed of 24000 RPM. The straight bit cuts all composition materials, plywood, hardwood, and soft wood. It features precise hook and shear angles.
This straight router bit is made of carbide tipped. It has a 2⅞-inch overall length, ¼-inch cutter diameter, ¼-inch shank diameter, one-inch cut length, two flutes, and a maximum speed of 24000 RPM. The straight bit cuts all composition materials, plywood, hardwood, and soft wood. It features precise hook and shear angles.
This straight-cut profile router bit has a carbide tip. It has a 1 11/32-inch shank length, ¼-inch shank diameter, ¼-inch cutting diameter, and 2⅛-inch overall length. The bit has two flutes of 25/32-inch and is suitable for roughing/finishing the end mill.
This straight-cut profile router bit has a carbide tip. It has a 1 11/32-inch shank length, ¼-inch shank diameter, ¼-inch cutting diameter, and 2⅛-inch overall length. The bit has two flutes of 25/32-inch and is suitable for roughing/finishing the end mill.
This straight router bit is made of carbide tipped. It has a 2⅛-inch overall length, ¾-inch cutter diameter, ¼-inch shank diameter, ¾-inch cut length, two flutes, and a maximum speed of 24000 RPM. The straight bit cuts all composition materials, plywood, hardwood, and soft wood. It features precise hook and shear angles.
This straight router bit is made of carbide tipped. It has a 2⅛-inch overall length, ¾-inch cutter diameter, ¼-inch shank diameter, ¾-inch cut length, two flutes, and a maximum speed of 24000 RPM. The straight bit cuts all composition materials, plywood, hardwood, and soft wood. It features precise hook and shear angles.
This panel pilot bit is made of solid carbide. It has a 3¾-inch overall length, ½-inch cutter diameter, ½-inch shank diameter, 1¼-inch cut length, one flute, and a maximum speed of 24000 RPM. The roughing individual drilling bit cuts all composition materials, plywood, hardwoods, and softwoods.
This panel pilot bit is made of solid carbide. It has a 3¾-inch overall length, ½-inch cutter diameter, ½-inch shank diameter, 1¼-inch cut length, one flute, and a maximum speed of 24000 RPM. The roughing individual drilling bit cuts all composition materials, plywood, hardwoods, and softwoods.
This straight router bit is made of high-speed steel. It has a 3/16-inch cutter diameter, ⅛-inch cut length, 1 21/50-inch overall length, ⅛-inch shank diameter, and one flute. It is for use with Dremel #230/#330 router attachments and #231 shaper/router table.
This straight router bit is made of high-speed steel. It has a 3/16-inch cutter diameter, ⅛-inch cut length, 1 21/50-inch overall length, ⅛-inch shank diameter, and one flute. It is for use with Dremel #230/#330 router attachments and #231 shaper/router table.
This straight-cut profile router bit has a carbide tip. It has a 2 3/16-inch shank length, ½-inch shank diameter, ½-inch cutting diameter, and 4 3/16-inch overall length. The bit has two flutes of two-inch and is suitable for roughing/finishing the end mill.
This straight-cut profile router bit has a carbide tip. It has a 2 3/16-inch shank length, ½-inch shank diameter, ½-inch cutting diameter, and 4 3/16-inch overall length. The bit has two flutes of two-inch and is suitable for roughing/finishing the end mill.
This hinge mortise-cut profile router bit has a carbide tip. It has a 1 11/32 shank length x ¼ inches shank diameter, two flutes of ½-inch, 1¼-inch cutting diameter, 9/16-inch cutting length, and 2 1/16-inch overall length. The bit has roughing/finishing end mill and is for use with stock removal, rabbets, and hinge butt mortising.
This hinge mortise-cut profile router bit has a carbide tip. It has a 1 11/32 shank length x ¼ inches shank diameter, two flutes of ½-inch, 1¼-inch cutting diameter, 9/16-inch cutting length, and 2 1/16-inch overall length. The bit has roughing/finishing end mill and is for use with stock removal, rabbets, and hinge butt mortising.
This straight router bit is made of carbide tipped. It has a 2½-inch overall length, ¼-inch cutter diameter, ¼-inch shank diameter, one-inch cut length, two flutes, and a maximum speed of 24000 RPM. The straight bit cuts all composition materials, plywood, hardwood, and soft wood. It features precise hook and shear angles.
This straight router bit is made of carbide tipped. It has a 2½-inch overall length, ¼-inch cutter diameter, ¼-inch shank diameter, one-inch cut length, two flutes, and a maximum speed of 24000 RPM. The straight bit cuts all composition materials, plywood, hardwood, and soft wood. It features precise hook and shear angles.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.