!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Shop By
Brand

Hose Fittings and Couplings

Making custom hose assemblies requires the proper hose fittings and couplings in ample supply. There are many hose fittings to choose from, including cam and groove hose couplings, dust plugs, steam hose barbed fittings, steam hose ground joint couplings, and steam hose ground joint studs. With the proper fittings and couplings, you can create assemblies for carrying air, water, fluids, or even chemicals. These fittings come in a range of sizes for added convenience.

https://catalogue.grainger.ca/2023?hybris=true

1308 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • BUCHANAN
  • FEMALE SPUD, 1 1/2 IN HOSE SIZE, 100 PSI
  • Item # CLKGJF150DP
  • Mfr. Model # GJF150DP
  • EHC: EHC :
  • This female spud has a 1 1/2-inch hose size and has a maximum pressure of 100 PSI. It is ideal for high-pressure steam applications as well as high-pressure air, water, chemical, and petroleum-based applications. Female spuds provide compatible threads for connecting steam hoses to equipment and should be secured with an interlocking clamp to provide a leak-resistant seal.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • BUCHANAN
  • FEMALE SPUD, 2 IN HOSE SIZE, 100 PSI
  • Item # CLKGJF200DP
  • Mfr. Model # GJF200DP
  • EHC: EHC :
  • This female spud has a two-inch hose size and a maximum pressure of 100 PSI. It is ideal for high-pressure steam applications as well as high-pressure air, water, chemical, and petroleum-based applications. Female spuds provide compatible threads for connecting steam hoses to equipment and should be secured with an interlocking clamp to provide a leak-resistant seal

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • BUCHANAN
  • MALE COUPLER B, CAM & GROOVE, 200 PSI, TEMP -101 ° C TO 260 ° C, 3 IN NPT, BRASS
  • Item # CLKBS3
  • Mfr. Model # BS3
  • EHC: EHC :
  • Elevate your plumbing project with this reliable coupler B. This three-inch male NPT part is crafted of brass and features a cam and groove construction that's precision machined to rigid tolerances. Use it between -101C and 260C and up to 200 psi.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 2616
  • GREENLINE HOSE & FITTINGS
  • PART F CAMLOCK, MALE NPT, 50 PSI, 3" NPT, NYLON/NITRILE
  • Item # GREG65NF300
  • Mfr. Model # G65NF-300
  • EHC: EHC :
  • This nylon part F camlock has a male connection and cones with a nitrile gasket. It has a maximum working pressure of 50 PSI at 70 Degrees F and is intended to attach hoses together. It measures three inches.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • GREENLINE HOSE & FITTINGS
  • PART A CAMLOCK, 50 PSI, 4" NPT, POLYPROPYLENE/NITRILE
  • Item # GREG65PA400
  • Mfr. Model # G65PA-400
  • EHC: EHC :
  • This polypropylene part A camlock has a nitrile gasket, comes with a maximum working pressure of 50 PSI at 70 Degrees F, and is intended to secure hoses together. It measures four inches.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • GREENLINE HOSE & FITTINGS
  • PART D CAMLOCK, NPT, 150 PSI, 4 IN, BRASS/NITRILE
  • Item # GREG65BRD400
  • Mfr. Model # G65BRD-400
  • EHC: EHC :
  • Brass construction with a nitrile gasket makes this type D camlock a durable choice for any project. This four-inch NPT part is suitable for a maximum working pressure of 150 PSI at 70℉.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • GREENLINE HOSE & FITTINGS
  • PART F CAMLOCK, 75 PSI, 6" NPT, NITRILE/BRASS
  • Item # GREG65BRF600
  • Mfr. Model # G65BRF-600
  • EHC: EHC :
  • Connect your hoses together securely with this brass part F camlock hose barb fitting that comes with a nitrile gasket. It has a maximum working pressure of 75 PSI at 70 Degrees F and measures six inches.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • GREENLINE HOSE & FITTINGS
  • SAFETY LOCK, 2" THREAD, HOSE FITTING/COUPLING 2 IN, STEEL/NITRILE
  • Item # GREG65SL200
  • Mfr. Model # G65SL-200
  • EHC: EHC :
  • This two-inch safety lock is made of steel with a nitrile gasket. It has a hose fitting and coupling size of two inches. The safety lock pin has a thread size of 2".

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • GREENLINE HOSE & FITTINGS
  • PART E HOSE BARB CAMLOCK, 250 PSI, 3/4 IN, ALUMINUM/NITRILE
  • Item # GREG65E075
  • Mfr. Model # G65E-075
  • EHC: EHC :
  • Secure your two hoses together with this aluminum part E hose barb camlock with a maximum working pressure of 250 PSI at 70 Degrees F. It has a nitrile gasket and measures 3/4 inches.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • GREENLINE HOSE & FITTINGS
  • CAMLOCK DUST PLUG, 150 PSI, 2-1/2 IN, BRASS/NITRILE
  • Item # GREG65BRDP250
  • Mfr. Model # G65BRDP-250
  • EHC: EHC :
  • Complete your project with the performance of this brass dust plug camlock. A nitrile gasket completes the 2-1/2-inch design, which is rated for up to 150 PSI at 70℉.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • GREENLINE HOSE & FITTINGS
  • LOCKING TYPE B CAM LOCK, MAX 70 ° F/250 PSI, 1 1/2" THREAD, 316 STAINLESS STEEL/NITRILE
  • Item # GREG65SSLB150
  • Mfr. Model # G65SSLB-150
  • EHC: EHC :
  • This locking Type B cam-lock is made of corrosion-resistant 316 stainless steel, with a nitrile gasket that is resistant to extreme temperatures. It is an NPT connection type with a coupling size and hose fitting size of 1 1/2 inches. The thread size is 1 1/2". This sturdy product can withstand a maximum working pressure of 250 PSI at 70 Degrees F.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • GREENLINE HOSE & FITTINGS
  • CAMLOCK DUST CAP, 8 IN, ALUMINUM/NITRILE
  • Item # GREG65DC800
  • Mfr. Model # G65DC-800
  • EHC: EHC :
  • This aluminum part DC camlock dust cap is used to connect two hoses together tightly. It has a nitrile gasket and measures eight inches.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • GREENLINE HOSE & FITTINGS
  • PART DD FEMALE CAMLOCK, 75 PSI, 6 X 6 IN, ALUMINUM/NITRILE
  • Item # GREG65DD600600
  • Mfr. Model # G65DD-600-600
  • EHC: EHC :
  • Secure your hoses together tightly with this part DD female aluminum camlock that has a maximum working pressure of 75 PSI at 70 Degrees F. It has a nitrile gasket and measures 6 x 6 inches.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list