!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Applied Filters
Clear All

Shop By
Brand
Price
Gender
Garment Type
Heating Time
Colour
Size
Material
Hood Style
Number of Outside Pockets

Electronically Heated Workwear

Electronically heated workwear has integrated heating elements that warm the worker's body to keep them warm. Rechargeable batteries keep the garments powered.

https://catalogue.grainger.ca/2023?hybris=true

259 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • MILWAUKEE
  • UNISEX HEATED JACKET, M, GREY, UP TO 12 HOURS, 42 IN CHEST, 3 POCKETS, 12 V
  • Item # MTL205G21M
  • Mfr. Model # 205G-21M
  • EHC: EHC :
  • This unisex 205 grey heated jacket is size medium and is made out of 100% polyester. Electronically heated jackets cover the arms and torso, extending to the hip. Electronically heated workwear has integrated heating elements that warm a worker's body to keep them warm. Rechargeable batteries keep the garments powered.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MILWAUKEE
  • MEN'S HEATED VEST, BLACK, SIZE 2XL, POLYESTER, 2.02 LBS
  • Item # MTL305B202X
  • Mfr. Model # 305B-202X
  • EHC: EHC :
  • This men's black heated vest is size XX-large and is made out of polyester. It includes an M12 battery holder and is cordless. It has a one-year limited manufacturer's warranty. Electronically heated jackets cover the arms and torso, extending to the hip. Electronically heated workwear has integrated heating elements that warm a worker's body to keep them warm. Rechargeable batteries keep the garments powered.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MILWAUKEE
  • MEN'S HEATED VEST, BLUE, SIZE L, POLYESTER, 2.02 LBS
  • Item # MTL305BL20L
  • Mfr. Model # 305BL-20L
  • EHC: EHC :
  • This men's blue heated vest is size large and is made out of polyester. It includes an M12 battery holder and is cordless. It has a one-year limited manufacturer's warranty. Electronically heated jackets cover the arms and torso, extending to the hip. Electronically heated workwear has integrated heating elements that warm a worker's body to keep them warm. Rechargeable batteries keep the garments powered.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MILWAUKEE
  • MEN'S HEATED JACKET, GREEN, SIZE 3XL, ATTACHED HOOD, COTTON/POLYESTER, 3.74 LBS
  • Item # MTL306GN203X
  • Mfr. Model # 306GN-203X
  • EHC: EHC :
  • This men's green heated hoodie is size XXX-large and is made out of cotton and polyester. It includes an M12 battery holder and is cordless. It has a one-year manufacturer's warranty on the jacket, and two years on the battery.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MILWAUKEE
  • MEN'S HEATED JACKET, GREY, SIZE M, ATTACHED HOOD, COTTON/POLYESTER, 3.74 LBS
  • Item # MTL306G20M
  • Mfr. Model # 306G-20M
  • EHC: EHC :
  • This men's grey heated hoodie is size medium and is made out of cotton and polyester. It includes an M12 battery holder and is cordless. It has a one-year manufacturer's warranty on the jacket, and two years on the battery.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MILWAUKEE
  • MEN'S HEATED JACKET, GREEN, SIZE S, ATTACHED HOOD, COTTON/POLYESTER, 3.74 LBS
  • Item # MTL306GN20S
  • Mfr. Model # 306GN-20S
  • EHC: EHC :
  • This men's green heated hoodie is size small and is made out of cotton and polyester. It includes an M12 battery holder and is cordless. It has a one-year manufacturer's warranty on the jacket, and two years on the battery.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MILWAUKEE
  • WOMEN'S HEATED HOODIE, M, BLACK, UP TO 8 HOURS, 37 IN CHEST, 3 POCKETS
  • Item # MTL336B21M
  • Mfr. Model # 336B-21M
  • EHC: EHC :
  • This women's 336 black heated jacket is size medium and is made out of 47% polyester and 53% cotton. It features durable fleece and warm jersey lining, a fitted hood, raglan sleeves, plus it's washer and dryer safe for added convenience.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MILWAUKEE
  • WOMEN'S HEATED VEST, XL, BLACK, 8 HOURS, 44 IN CHEST, 5 POCKETS, ZIPPER
  • Item # MTL334B20XL
  • Mfr. Model # 334B-20XL
  • EHC: EHC :
  • This women's 334 black heated jacket is size X-large and is made out of polyester. It includes one M12 battery holder and features three times faster heat up time, adjustable waist, one-touch LED controller with three heat settings per zone.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MILWAUKEE
  • MEN'S HEATED JACKET, BLACK, SIZE XL, POLYESTER/SPANDEX, 4.56 LBS, 12 V
  • Item # MTL204B20XL
  • Mfr. Model # 204B-20XL
  • EHC: EHC :
  • This men's black heated jacket is size X-large and is made out of polyester and Spandex. It includes an M12 compact charger/power source and is cordless. It has a one-year manufacturer's warranty on the jacket, and two years on the battery.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MILWAUKEE
  • MEN'S HEATED JACKET KIT, M, BLACK, UP TO 12 HOURS, 42 IN CHEST, 4 POCKETS, 12 V
  • Item # MTL204B21M
  • Mfr. Model # 204B-21M
  • EHC: EHC :
  • This men's Toughshell 204 black heated jacket kit is size medium and is made out of stretch polyester. It is UL listed. It includes one battery pack, a compact charger/power source and features adjustable waist, advanced heat technology, extended waistline and drop-tail back, free flex mobility, one-touch LED controller.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MILWAUKEE
  • MEN'S HEATED JACKET, BLACK, SIZE 2XL, POLYESTER/SPANDEX, 4.56 LBS, 12 V
  • Item # MTL204B202X
  • Mfr. Model # 204B-202X
  • EHC: EHC :
  • This men's black heated jacket is size XX-large and is made out of polyester and Spandex. It includes an M12 compact charger/power source and is cordless. It has a one-year manufacturer's warranty on the jacket, and two years on the battery.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MILWAUKEE
  • UNISEX HEATED JACKET, M, BLUE, UP TO 12 HOURS, 42 IN CHEST, 4 POCKETS, 12 V
  • Item # MTL204BL21M
  • Mfr. Model # 204BL-21M
  • EHC: EHC :
  • This men's 204 blue heated jacket kit is size medium and is made out of stretch polyester. It is UL listed. It includes one battery pack, a compact charger/power source and features adjustable cuffs and waist, advanced heat technology system with quick heat function, and a run-time of up to 12 hours.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MILWAUKEE
  • MEN'S HEATED JACKET KIT, S, RED, UP TO 12 HOURS, 40 IN CHEST, 4 POCKETS, 12 V
  • Item # MTL204R21S
  • Mfr. Model # 204R-21S
  • EHC: EHC :
  • This men's Toughshell 204 red heated jacket kit is size small and is made out of stretch polyester. It is UL listed. It includes one battery pack, a compact charger/power source and features adjustable waist, advanced heat technology, extended waistline and drop-tail back, free flex mobility, one-touch LED controller.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MILWAUKEE
  • UNISEX HEATED JACKET, L, CAMOUFLAGE, UP TO 12 HOURS, 44 IN CHEST, 4 POCKETS, 12 V
  • Item # MTL224C21L
  • Mfr. Model # 224C-21L
  • EHC: EHC :
  • This unisex 224 green heated jacket is size large and is made out of 100% polyester. It includes heavy duty cord, M12 compact charger and power source, M12 heated Quietshell jacket, M12 RedLithium 3.0 compact battery pack and features advanced heat technology system, battery pass-thru, one-touch LED controller, washer and dryer safe.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MILWAUKEE
  • MEN'S HEATED JACKET, GREY, SIZE XL, POLYESTER/SPANDEX, 4.56 LBS, 12 V
  • Item # MTL204G20XL
  • Mfr. Model # 204G-20XL
  • EHC: EHC :
  • This men's grey heated jacket is size X-large and is made out of polyester and Spandex. It includes an M12 compact charger/power source and is cordless. It has a one-year manufacturer's warranty on the jacket.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list