Head protection products provide protection against impacts to the head which can cause neck, head, and spinal injuries. Head lamps, tethers, and chinstraps are used to customize hard hats for a specific task at hand. Helmets and hard hats are worn when OSHA mandates head protection to protect workers from stationary or falling objects, while bump caps protect against scrapes or other minor injuries caused by walking or bumping into stationary objects. Head protection is worn by warehouse workers, electrical and construction workers, roadside crews, inspectors, landscapers, and more.
This Topgard full brim non-slotted hard hat with Canyon Tech logo fits sizes 6 1/2 to 8 and comes in green. It is made of durable polycarbonate that withstands radiant heat loads up to 275 degrees Fahrenheit and meets the CSA Z94.1-2015, Type 1, Class E standard. The dielectric hard hat has a four-point Fas-Trac III ratchet suspension.
This Topgard full brim non-slotted hard hat with Canyon Tech logo fits sizes 6 1/2 to 8 and comes in green. It is made of durable polycarbonate that withstands radiant heat loads up to 275 degrees Fahrenheit and meets the CSA Z94.1-2015, Type 1, Class E standard. The dielectric hard hat has a four-point Fas-Trac III ratchet suspension.
This Skullgard front brim non-slotted cap fits head sizes 6 1/2 to 8 and comes in yellow. It is made of phenolic and meets the CSA, Type 1, Class E standard. The general purpose cap has a four-point Fas-Trac III ratchet suspension.
This Skullgard front brim non-slotted cap fits head sizes 6 1/2 to 8 and comes in yellow. It is made of phenolic and meets the CSA, Type 1, Class E standard. The general purpose cap has a four-point Fas-Trac III ratchet suspension.
This earlap with under chin extension comes in yellow. Its chin strap material is made of Nomex. The continuous Velcro of This hard hat along the top of the ear lap improves the hold to the impact cap assembly and removes pressure points from bunched material.
This earlap with under chin extension comes in yellow. Its chin strap material is made of Nomex. The continuous Velcro of This hard hat along the top of the ear lap improves the hold to the impact cap assembly and removes pressure points from bunched material.
This Peak hard hat with Aecon logo comes in white. It is made of high density polyethylene and meets the CSA Z94.1-2005, Type 1, Class E standard. This hard hat has a four-point nylon web ratchet suspension with slots for accessories.
This Peak hard hat with Aecon logo comes in white. It is made of high density polyethylene and meets the CSA Z94.1-2005, Type 1, Class E standard. This hard hat has a four-point nylon web ratchet suspension with slots for accessories.
This Matterhorn front brim hard hat with foam liner and Schlumberger logo fits head sizes 6 1/2 to 8 and comes in green. It is made of high density polyethylene and meets the CSA Z94.1-2005, Type 2, Class E standard. This hard hat has a four-point ratchet suspension with slots for accessories.
This Matterhorn front brim hard hat with foam liner and Schlumberger logo fits head sizes 6 1/2 to 8 and comes in green. It is made of high density polyethylene and meets the CSA Z94.1-2005, Type 2, Class E standard. This hard hat has a four-point ratchet suspension with slots for accessories.
Fitting hat sizes 6 1/2 to 8, this hard hat has a green colour, is a type two, and is made of polyethylene. With a front brim, this hard hat features a four-point ratchet suspension and meets CSA class E standards.
Fitting hat sizes 6 1/2 to 8, this hard hat has a green colour, is a type two, and is made of polyethylene. With a front brim, this hard hat features a four-point ratchet suspension and meets CSA class E standards.
This replacement suspension fits head sizes 6 1/2 to 8. It has a six-point ratchet suspension. The replacement suspension is suitable for use with Bullard hard hats and includes a cotton brow pad.
This replacement suspension fits head sizes 6 1/2 to 8. It has a six-point ratchet suspension. The replacement suspension is suitable for use with Bullard hard hats and includes a cotton brow pad.
High-visibility orange in colour, this cap-style hard hat contains a six-point ratchet suspension type and is made of polyethylene. This hard hat fits hat sizes 6 1/2 to 8 and meets CSA class E standards.
High-visibility orange in colour, this cap-style hard hat contains a six-point ratchet suspension type and is made of polyethylene. This hard hat fits hat sizes 6 1/2 to 8 and meets CSA class E standards.
This Skullgard front brim non-slotted cap fits head sizes 6 1/2 to 8 and comes in green. It is made of phenolic and meets the CSA, Type 1, Class E standard. The general purpose cap has a four-point Fas-Trac III ratchet suspension.
This Skullgard front brim non-slotted cap fits head sizes 6 1/2 to 8 and comes in green. It is made of phenolic and meets the CSA, Type 1, Class E standard. The general purpose cap has a four-point Fas-Trac III ratchet suspension.
This SuperEight cap brim hard hat fits head sizes 6 1/2 to 8 and comes in red. It is made of thermoplastic and meets CSA, Type 1, Class E standard. This hard hat has an eight-point swingstrap suspension.
This SuperEight cap brim hard hat fits head sizes 6 1/2 to 8 and comes in red. It is made of thermoplastic and meets CSA, Type 1, Class E standard. This hard hat has an eight-point swingstrap suspension.
This Skullgard front brim non-slotted cap fits head sizes 6 1/2 to 8 and comes in blue. The general purpose cap is made of phenolic and has a four-point Staz-On pinlock suspension.
This Skullgard front brim non-slotted cap fits head sizes 6 1/2 to 8 and comes in blue. The general purpose cap is made of phenolic and has a four-point Staz-On pinlock suspension.
This polyethylene hard hat fits hat sizes 6 1/2 to 8 and features a front brim with a four-point slide-lock suspension. This hard hat meets CSA class E standards. It is a blue colour and is a type two.
This polyethylene hard hat fits hat sizes 6 1/2 to 8 and features a front brim with a four-point slide-lock suspension. This hard hat meets CSA class E standards. It is a blue colour and is a type two.
This Whistler vented cap brim hard hat is made in Canada by Canadians for Canadians. The hard hat fits sizes 6 1/2 to 8 and comes in yellow. It is made of strong high density polyethylene and meets the CSA Z94.1-15, Type 1, Class E standard. It has a six-point Sure-Lock ratchet suspension with slots for accessories.
This Whistler vented cap brim hard hat is made in Canada by Canadians for Canadians. The hard hat fits sizes 6 1/2 to 8 and comes in yellow. It is made of strong high density polyethylene and meets the CSA Z94.1-15, Type 1, Class E standard. It has a six-point Sure-Lock ratchet suspension with slots for accessories.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.