!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Shop By
Brand
Corded/Cordless

Power Sanding & Finishing Tools

Power sanders and finishing tools use abrasives that remove material and refine surfaces to prepare for coatings or create a final finish. Rotary and random orbital sanders spin an abrasive disc to sand large, flat surfaces. Sheet and detail sanders slide their straight-sided pad into corners and along vertical surfaces. Band files sand tight spots with a narrow abrasive belt. Belt sanders drive a wide abrasive belt for rapid stock removal. Dust collection accessories assist with capturing sanding dust to reduce respiratory hazards and cleanup. Polishing and buffing tools rotate pads, wheels, and bonnets for light stock removal and final finishes. Drywall sanders remove excess joint compound to level seams on walls and ceilings. Floor sanders prepare wood floors for finishing. Drum sanding machines smooth and plane wood boards. Spindle sanding machines refine curves and contours. Wide belt sanding machines plane larger boards and produce finer finishes than drum sanders.

https://catalogue.grainger.ca/2023?hybris=true

135 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • DAYTON
  • ENGRAVER, CORDLESS, 6 IN, 3300 SPM, ON/OFF BUTTON, PORTABLE, INCLUDES AAA BATTERY
  • Item # WWG12T033
  • Mfr. Model # 12T033
  • EHC: EHC :
  • This portable cordless engraver operates on two AAA batteries and has a six-inch tool length. It has an on/off button switch and 3300 strokes per minute. The engraver includes two batteries, a case, a diamond tip, and a hex wrench.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MILWAUKEE
  • RANDOM ORBIT SANDER, CORDLESS, 18V, LI-ION, 3 AH, 5 IN DIA, 3/32 IN DIA, 7000 TO 12000 OPM
  • Item # MTL2648-20
  • Mfr. Model # 2648-20
  • EHC: EHC :
  • This M18 cordless random orbit sander operates an 18V lithium-ion battery of 3 Ah capacity. It has a maximum wheel diameter of five-inch, an orbit diameter of 3/32-inch, and a no-load speed ranging from 7000 to 12000 orbits per minute. The sander features a variable-speed dial. It includes a dust canister, a hose adapter, and an extension adapter.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • CHICAGO PNEUMATIC
  • HOOK AND LOOP BACKUP PAD, 6 IN DIA, 5/16 TO 24 THREAD, NYLON, MEDIUM-DENSITY, FOR SANDERS
  • Item # CNP8940163456
  • Mfr. Model # 8940163456
  • EHC: EHC :
  • This medium-density hook and loop backup pad has a six-inch diameter and 5/16 to 24 thread. It is made of nylon and features a short nap pad for reattachable discs. The backing pad is for use with CP7215, CP225, and CP7255 random orbital sanders.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 2033
  • MILWAUKEE
  • POLISHER, CORDLESS, 18V, VARIABLE-SPEED TRIGGER, 0 TO 2200 POLISHING RPM, 7 IN CAPACITY
  • Item # MTL2738-20
  • Mfr. Model # 2738-20
  • EHC: EHC :
  • This M18 Fuel cordless polisher operates on an 18V battery and a variable-speed trigger. It has a seven-inch pad capacity, a lock-on/lock-off switch, a polishing speed ranging from 0 to 2200 revolutions per minute, and a Powerstate brushless motor. The polisher includes a backing pad, a screen cover, and a side handle.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 361
  • ROTHENBERGER
  • DEBURRING TOOL, 1 IN SHANK DIA, SS BLADE/PLASTIC, ⅛ IN TO INFINITY, SS/COPPER/AL
  • Item # ROT21655
  • Mfr. Model # 21655
  • EHC: EHC :
  • This deburring tool with a one-inch shank diameter is made of stainless steel blades and a plastic handle. It has a cutting capacity ranging from ⅛-inch to infinity and is ideal for deburring of edges, pipes, steel, aluminum, brass, copper sheets, cast iron, plastic plates, and internal reamer. The tool measures seven-inch overall length.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 555
  • DYNABRADE
  • ABRASIVE BELT TOOL, CORDED, 120V/7A, 18 TO 34 IN L, ¼ TO ¾ IN W, 11000 RPM, 2520 SFPM
  • Item # DYD40610
  • Mfr. Model # 40610
  • EHC: EHC :
  • This Dynafile II corded electric abrasive belt tool operates on 120V/7A and 0.5HP. It has a length ranging from 18 to 34 inches, a width ranging from ¼ to ¾ inches, an 11000 RPM motor, 2520 surface feet per minute, and a 19-inch tool length. The single-phase lock-on belt tool features a sanding pivot head of 360 degree and a trigger switch.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MILWAUKEE
  • RANDOM ORBIT PALM SANDER, CORDED, 5 IN DIA, 7000 TO 12000 OPM, 3 AMP MOTOR
  • Item # MTL6034-21
  • Mfr. Model # 6034-21
  • EHC: EHC :
  • This corded random orbit palm sander operates on a 3 Amp permanent magnet motor. It has a maximum wheel diameter of five-inch and a no-load speed ranging from 7000 to 12000 orbits per minute. The sander includes 80 grit sandpaper, a plastic dust canister, a universal VAC hose adapter, a hose adapter, and a contractor bag.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • CHICAGO PNEUMATIC
  • NON-VACUUM BACKUP PAD, 6 IN DIA, 5/16 TO 24 THREAD, VINYL, 12000 RPM, MEDIUM-DENSITY
  • Item # CNP8940163455
  • Mfr. Model # 8940163455
  • EHC: EHC :
  • This medium-density non-vacuum backup pad has a six-inch diameter and 5/16 to 24 thread. It is made of vinyl and has a maximum operating speed of 12000 RPM. The backing pad is for use with CP7215, CP225, and CP7255 random orbital sanders.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 2358
  • INGERSOLL RAND
  • NARROW CHISEL, 1 IN, STANDARD-DUTY, ⅞ X 3¼ IN SHANK, 18 IN UNDER COLLAR LENGTH
  • Item # IRG50199215
  • Mfr. Model # 50199215
  • EHC: EHC :
  • This standard-duty general demolition one-inch narrow chisel has a hex shank that measures ⅞ x 3¼ inches length and 18-inch under collar length. It is suitable for use with a paving breaker and digger.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MILWAUKEE
  • RANDOM ORBITAL POLISHER, CORDLESS, 18V, LI-ION, 6 AH, 5 IN DIA, 2650 TO 5100 RPM
  • Item # MTL2684-20
  • Mfr. Model # 2684-20
  • EHC: EHC :
  • This M18 Fuel cordless 15 millimetre random orbital polisher operates an 18V lithium-ion battery of 6 Ah capacity. It has a maximum wheel diameter of five-inch, an orbit diameter of 3/32-inch, and a no-load speed ranging from 2650 to 5100 RPM. The polisher features an eight-speed dial, a variable-speed trigger, and a lock-on switch.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MAKITA
  • POLISHER, CORDED, 10A, VARIABLE SPEED, 7 IN PAD, 0 TO 3200 RPM, ⅝"-11, TRIGGER SWITCH
  • Item # MKT9237C
  • Mfr. Model # 9237C
  • EHC: EHC :
  • This corded variable speed polisher has a pad size of seven inches and operates at 10A. It has a speed ranging from 0 to 3200 RPM and a ⅝"-11 spindle thread. The polisher has ball bearings, a trigger switch, a rat tail handle, and an 18½-inch tool length. It has an eight feet cord and includes a loop handle, a polishing pad, and a wrench.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MAKITA
  • BACKING PAD, CORDED, 7 IN, 4000 RPM, ⅝-11 UNC, HOOK AND LOOP, FOR 7 IN SANDERS/POLISHERS
  • Item # MKT743052-5
  • Mfr. Model # 743052-5
  • EHC: EHC :
  • This corded seven-inch backing pad has a maximum speed of 4000 RPM and a ⅝-11 UNC spindle thread. The polisher has durable construction for long life and has a hook and loop design that allows for quick accessory changes. It is suitable for use with Makita seven inches sanders and polishers.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list