Filter Results By

Applied Filters
Clear All

Shop By
Brand
Price
Guard Rail Component
Number of Ribs
Overall Height
Guard Rail Mounting Style
Overall Length
Colour
Finish
Material
Item
http://catalogue.grainger.ca/2017?hybris=true

Guard Rails

129 Results Found

Results per page :  16 | 32 | 48
  • VESTIL
  • BOLLARD GUARD STEEL SAFETY 5.5 X 42
  • Item # VESBOL42-5.5
  • Mfr. Model # BOL42-5.5
  • Steel pipe safety bollard can be used both indoors and outdoors to protect work areas, racking and personnel. Molded rubber caps are removable. Base plate includes pre-drilled mounting holes. Unit has a yellow powder coat finish and a heavy-duty welded steel construction.

    View more View less

    SDS Document Not Found

    For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

    CATALOGUE PAGE # 1981
  • VESTIL
  • BOLLARD GUARD STEEL SAFETY 4.5 X 42
  • Item # VESBOL42-4.5
  • Mfr. Model # BOL42-4.5
  • Steel pipe safety bollard can be used both indoors and outdoors to protect work areas, racking and personnel. Molded rubber caps are removable. Base plate includes pre-drilled mounting holes. Unit has a yellow powder coat finish and a heavy-duty welded steel construction.

    View more View less

    SDS Document Not Found

    For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

    CATALOGUE PAGE # 1981
  • VESTIL
  • RACK GUARD HIGH PROFILE 42 X 36
  • Item # VESHPRO36-42-4
  • Mfr. Model # HPRO36-42-4
  • High profile machinery guard is heavy-duty welded steel construction for protecting racks, building walls, expensive equipment, and hundreds of other applications. Yellow powder coat finish. Unit includes a mid-rail to comply with OSHA requirements.

    View more View less

    SDS Document Not Found

    For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

    CATALOGUE PAGE # 1984
  • VESTIL
  • RAIL GUARD YELLOW POWDER COAT 10 L
  • Item # VESGR10PC-YEL
  • Mfr. Model # GR10PC-YEL
  • Protect personnel and equipment with a guard rail system. Economical system can be utilized indoors or outdoors. Ideal for protecting corners of buildings and machinery from fork truck damage. Choose between one, two, or three high rail systems. Deduct 5 inches when overlapping on a shared post.

    View more View less

    SDS Document Not Found

    For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

    CATALOGUE PAGE # 1980
  • VESTIL
  • POST IN-LINE ADJ PERIMETER GUARD 8H
  • Item # VESAPG-P8L
  • Mfr. Model # APG-P8L
  • Designed for use as perimeter barrier around equipment and machinery.Panels may be installed at any angle from 0 to 180 degrees. Hinged door includes a keyed lock. Components are sold separately and must be assembled/installed on-site. Complies with OSHA, EPA and ANSI specifications.

    View more View less

    SDS Document Not Found

    For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

    CATALOGUE PAGE # 2127
  • VESTIL
  • GUARD RACK STRUCTURAL STEEL 8X36
  • Item # VESG8-36
  • Mfr. Model # G8-36
  • Structural rack guard is the economical way to protect against damage to pallet racking and wall corners. Easy to install to concrete surface. Four (4) mounting holes for maximum stability. Safety yellow powder coat finish. Installation hardware sold separately.

    View more View less

    SDS Document Not Found

    For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

    CATALOGUE PAGE # 1986
  • VESTIL
  • PANEL ADJ PERIMETER GUARD 5WX8H
  • Item # VESAPG-M85
  • Mfr. Model # APG-M85
  • Designed for use as perimeter barrier around equipment and machinery.Panels may be installed at any angle from 0 to 180 degrees. Hinged door includes a keyed lock. Components are sold separately and must be assembled/installed on-site. Complies with OSHA, EPA and ANSI specifications.

    View more View less

    SDS Document Not Found

    For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

    CATALOGUE PAGE # 2127
  • VESTIL
  • RAIL GUARD YELLOW POWDER COAT 8 L
  • Item # VESGR8PC-YEL
  • Mfr. Model # GR8PC-YEL
  • Protect personnel and equipment with a guard rail system. Economical system can be utilized indoors or outdoors. Ideal for protecting corners of buildings and machinery from fork truck damage. Choose between one, two, or three high rail systems. Deduct 5 inches when overlapping on a shared post.

    View more View less

    SDS Document Not Found

    For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

    CATALOGUE PAGE # 1980
  • VESTIL
  • PANEL ADJ PERIMETER GUARD 8WX4H
  • Item # VESAPG-M48
  • Mfr. Model # APG-M48
  • Designed for use as perimeter barrier around equipment and machinery.Panels may be installed at any angle from 0 to 180 degrees. Hinged door includes a keyed lock. Components are sold separately and must be assembled/installed on-site. Complies with OSHA, EPA and ANSI specifications.

    View more View less

    SDS Document Not Found

    For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

    CATALOGUE PAGE # 2127
  • VESTIL
  • RACK GUARD LOW PROFILE 36L X 9IN H
  • Item # VESLPRO36-9-4
  • Mfr. Model # LPRO36-9-4
  • Low profile rack guard may be used either indoors or outdoors to protect valuable pallet racking, machinery, and personnel. Two (2) base plates with four (4) pre-drilled mounting holes in each plate. Welded steel construction.

    View more View less

    SDS Document Not Found

    For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

    CATALOGUE PAGE # 1984
  • VESTIL
  • GUARD ELBOW STEEL 30INL X 36INH
  • Item # VESTEG30-36-4
  • Mfr. Model # TEG30-36-4
  • Protect the corners of machinery, buildings, and offices. The 90 degree triple elbow guard fits snug around corners to provide the ultimate protection against potential damage from fork trucks or other mobile equipment. Welded steel construction. Powder coated safety yellow.

    View more View less

    SDS Document Not Found

    For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

    CATALOGUE PAGE # 1984
  • VESTIL
  • BOLLARD SMOKERS 35IN X 4.5IN
  • Item # VESBOL-SMK
  • Mfr. Model # BOL-SMK
  • Heavy-duty steel smoker bollard also functions as a cigarette disposal unit. Removable top is connected to steel container for holding cigarette butts. Top is lockable with padlock (padlock not included). Includes a durable powder coat safety yellow finish. Base plate includes four (4) pre-drilled installation holes. Installation hardware sold separately.

    View more View less

    SDS Document Not Found

    For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

    CATALOGUE PAGE # N/A
  • VESTIL
  • RACK GUARD LOW PROFILE 48L X16IN H
  • Item # VESLPRO48-16-4
  • Mfr. Model # LPRO48-16-4
  • Low profile rack guard may be used either indoors or outdoors to protect valuable pallet racking, machinery, and personnel. Two (2) base plates with four (4) pre-drilled mounting holes in each plate. Welded steel construction.

    View more View less

    SDS Document Not Found

    For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

    CATALOGUE PAGE # 1984
  • VESTIL
  • RACK GUARD HIGH PROFILE 42 X 48
  • Item # VESHPRO48-42-4
  • Mfr. Model # HPRO48-42-4
  • High profile machinery guard is heavy-duty welded steel construction for protecting racks, building walls, expensive equipment, and hundreds of other applications. Yellow powder coat finish. Unit includes a mid-rail to comply with OSHA requirements. Two (2) base plates with four (4) pre-drilled mounting holes in each plate.

    View more View less

    SDS Document Not Found

    For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

    CATALOGUE PAGE # 1984
  • VESTIL
  • POST IN-LINE ADJ PERIMETER GUARD 6H
  • Item # VESAPG-P6L
  • Mfr. Model # APG-P6L
  • Designed for use as perimeter barrier around equipment and machinery.Panels may be installed at any angle from 0 to 180 degrees. Hinged door includes a keyed lock. Components are sold separately and must be assembled/installed on-site. Complies with OSHA, EPA and ANSI specifications.

    View more View less

    SDS Document Not Found

    For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

    CATALOGUE PAGE # 2127
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list