Filter Results By

Shop By
Brand
Price
Item
Terminal Type
Connection Type
Insulation Type
Wire Range
Insulation Color
Stud Size
Seam
Overall Length
Max. Voltage
Max. Temp.
http://catalogue.grainger.ca/2017?hybris=true

Fork Terminals

182 Results Found

Results per page :  16 | 32 | 48
  • 3M
  • TERMINAL NYL INS FORK 12-10 50/BX
  • Item # MMMMNG10-10FBX
  • Mfr. Model # MNG10-10FBX
  • Solderless terminals, nylon insulated with insulation grip block fork. 12-10 gauge. 10 inch stud. 50 per box.

    View more View less

    SDS Document Not Found

    For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

    CATALOGUE PAGE # 1381
  • 3M
  • TERMINAL INSUL GRIP LOCK FK 100/BX
  • Item # MMMMNG14-6FLX
  • Mfr. Model # MNG14-6FLX
  • Solderless terminals, nylon insulated with insulation grip block fork. 16-14 gauge. #6 stud. 100 per box.

    View more View less

    SDS Document Not Found

    For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

    CATALOGUE PAGE # 1381
    Available only while supplies last. Quantities may be limited.
  • This product is no longer available online. For more details, please call 1-888-602-0000 (M-F 7am - 8pm ET).
  • 3M
  • TERMINAL VINYL INS LOK FORK 12-10 5
  • Item # MMMMV10-14FLX
  • Mfr. Model # MV10-14FLX
  • Solderless terminals, vinyl insulated brazed seam locking fork. 12-10 gauge. 1/4 inch stud. 50 per box.

    View more View less

    SDS Document Not Found

    For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

    CATALOGUE PAGE # N/A
  • PICO
  • 16-14 10SHK TUBE SPADE 25/PC
  • Item # PIC5925-15
  • Mfr. Model # 5925-15
  • Heat shrink insulated butt connectors. Wire range 16 - 14 AWG. Tab size #10. Package quantity 25.

    View more View less

    SDS Document Not Found

    For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

    CATALOGUE PAGE # 3052
  • POWER FIRST
  • LOCKING FORK TERMINAL,1/4 IN,BLUE,PK100
  • Item # GGE24C859
  • Mfr. Model # 24C859
  • Locking Fork Terminal, Terminal Type Double Crimp Insulated, Insulation Type Nylon, Color Code Blue, Connection Type Crimp, Wire Range 16 to 14 AWG, Stud Size 1/4, Max. Temp. 221 Degrees F, Max. Voltage 600V, Overall Length 0.866, Seam Butted, Connection

    View more View less

    SDS Document Not Found

    For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

    CATALOGUE PAGE # 1378
  • 3M
  • TERMINAL,VINYL,INSULATED,LOCK FRK,100/BX
  • Item # MMMMV14-10FLX
  • Mfr. Model # MV14-10FLX
  • Solderless terminals, vinyl insulated brazed seam locking fork. 16-14 gauge. 10 inch stud. 100 per box.

    View more View less

    SDS Document Not Found

    For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

    CATALOGUE PAGE # 1381
  • POWER FIRST
  • LOCKING TERMINAL,#6,12-10 AWG,PK 50
  • Item # GGE24C819
  • Mfr. Model # 24C819
  • Locking Fork Terminal, Terminal Type Non-insulated, Insulation Type Noninsulated, Connection Type Crimp, Wire Range 12 to 10 AWG, Stud Size #6, Max. Temp. 300 Degrees F, Max. Voltage 600, Overall Length 0.717, Seam Brazed, Connection Material Copper, Stan

    View more View less

    SDS Document Not Found

    For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

    CATALOGUE PAGE # 1378
  • POWER FIRST
  • FORK TERMINAL,BLUE,16 TO 14 AWG,PK1
  • Item # GGE5WHF7
  • Mfr. Model # 5WHF7
  • Fork Terminal, Terminal Type Block, Insulation Type Vinyl, Connection Type Crimp, Color Code Blue, Wire Range 16 to 14 AWG, Stud Size No. 10., Max. Temp. 221 Degrees F, Max. Voltage 600 V, Overall Length 1.201 In., Brazed Seam, Connection Material Copper

    View more View less

    SDS Document Not Found

    For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

    CATALOGUE PAGE # 1376
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list